Shop All Crowd Control Post & Ropes
Professional Plastics
White Expanded PVC Patient Barrier, 0.236 Thick, 48 X 48
Mfr # PATIENT-BARRIER.236WHTEXPVC-48X48
Zoro # G300922443
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 48 in
- Weight 42
- Overall Width 48 in
- Overall Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # PATIENT-BARRIER.236WHTEXPVC-48X48
- Zoro # G300922443
- Country of Origin Multiple
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 48 in |
Overall Width | 48 in |
Overall Height | 48 in |
Details
Color | White |
Weight | 42 |
Specific Gravity (73 Deg: g/cm3) | 1 |
Description
Patient Barriers for Makeshift Hospitals (Temporary Hospitals) require lightweight, chemical-resistant Plastic Barriers Screens to separate patients. Professional Plastics has immediate availability of High-Impact Polystyrene Sheets OR Expanded PVC Sheets suitable for these protective patient barriers. We also offer clear plexiglass sheets when visibility is required. These materials are also suitable for testing enclosures. (Hardware not included) FLAT PLASTIC SHEETS IMMEDIATELY AVAILABLE FROM STOCK - 20 LOCATIONS NATIONWIDE Extremely Lightweight & Economical Sheets suitable for Fast Assembly & Deployment WE Sell FLAT SHEETS ONLY - Hardware Not Included Also See: Duraclad® Interlocking PVC Panel System for Patient Barriers in Medical Facilities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0046BL)
- DIXON Domestic Hex Nipple, BR 1.5", NPTx1.5", NST (DMH1515F-D)
- XTRATUF Size 12 Men's Plain Rubber Boot, Brown (22172G/12)
- PRIMELINE TOOLS 4 in. House Number 6, Diecast, Black Finish (5 Pack) (MP4116-5)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Safety Orange Plastic Chain (50012-50)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3in Reflective Bands, 49inH, Orange (670603)
- BANNER STAKES Barrier System, Closed for Maintenance (PL4090)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Pol.Steel Snap Ends 10ft.Cotton Core (HDPP510Rope-100-HP-SE-PS)
- ZORO SELECT Barrier Post Kit, 41" H, Red, Plastic Post (71305-4)
- VESTIL Indoor Personnel Guidance Barrier, 6 ft. (WEB-P)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Pol.Steel Snap Ends 8ft.Cotton Core (HDPP510Rope-80-HP-SE-PS)
- Professional Plastics Crowd Control Post & Ropes