Shop All Crowd Control Post & Ropes
Professional Plastics
White Expanded PVC Patient Barrier, 0.236 Thick, 24 X 48
Mfr # PATIENT-BARRIER.236WHTEXPVC-24X48
Zoro # G800922370
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 48 in
- Overall Height 48 in
- Weight 42
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # PATIENT-BARRIER.236WHTEXPVC-24X48
- Zoro # G800922370
- Country of Origin Multiple
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 48 in |
Overall Height | 48 in |
Overall Width | 24 in |
Details
Color | White |
Weight | 42 |
Specific Gravity (73 Deg: g/cm3) | 1 |
Description
Patient Barriers for Makeshift Hospitals (Temporary Hospitals) require lightweight, chemical-resistant Plastic Barriers Screens to separate patients. Professional Plastics has immediate availability of High-Impact Polystyrene Sheets OR Expanded PVC Sheets suitable for these protective patient barriers. We also offer clear plexiglass sheets when visibility is required. These materials are also suitable for testing enclosures. (Hardware not included) FLAT PLASTIC SHEETS IMMEDIATELY AVAILABLE FROM STOCK - 20 LOCATIONS NATIONWIDE Extremely Lightweight & Economical Sheets suitable for Fast Assembly & Deployment WE Sell FLAT SHEETS ONLY - Hardware Not Included Also See: Duraclad® Interlocking PVC Panel System for Patient Barriers in Medical Facilities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JLF PRO Puncture Resistant Insoles, Flexible, Size 11.5 - 12.5, White (0163US 11.5-13)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 110)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 36" L x 24" W, 120PK (MAT195-GY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XL (M305NEX-XLR-NAY)
- BANNER STAKES PLUS Barrier System, Danger - Keep Out (PL4094)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000CYB)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW11)
- BANNER STAKES Receiver Post, Red, Plastic (PL4118)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3012BL)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 1 1/2 in x 200 ft, Polyethylene (30102)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 11' Lt BrwnBelt (M530-BK-LBN-110)
- Professional Plastics Crowd Control