Shop All Plastic Sheets
Professional Plastics
White Eggcrate Louver, (.500 Cube) X 24 X 48 (15 Sheet) [Case]
Mfr # SEGG.375X24X48WH.500CUBE-15PCS
Zoro # G600914216
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 12
- Height 12
- Material Lighting
- Weight 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SEGG.375X24X48WH.500CUBE-15PCS
- Zoro # G600914216
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 12 |
Height | 12 |
Length | 12 |
Details
Color | White |
Material | Lighting |
Weight | 27 |
Specific Gravity (73 Deg: g/cm3) | 0.5 |
Description
Eggcrate Louvers - The eggcrate is an extremely versatile product with uses in lighting, signage, POP displays, HVAC ventilation, awning and many other applications. The open cell eggcrate greatly improves ventilation, resulting in lower operating temperatures, thus improving lamp performance and increasing ballast life. These louvers will not interfere with ceiling sprinkler systems and are destaticized to repel and retard dust accumulation. Our eggcrate is injection molded in a single piece for added strength and designed with ship-lap fit for a uniform appearance when panels are joined. Professional Plastics offers a full range of parabolic eggcrate louvers for lighting solutions. Available in White, Black & Silver Mettalic Sizes: 3/8" x 3/8" or 1/2" x 1/2" squares Standard Sheet Size: 23.75" x 47.75" 15 sheets per case SOLD IN CASE QUANTITIES ONLY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" High Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-NHS70-244)
- ZORO SELECT Rod, SS, 303, 2 1/2 In Dia x 1 Ft L (2EXA7)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.52 in Overall Width (1600B3-317-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X3/16C-25)
- PROFESSIONAL PLASTICS Royalite R59 Sheet Off-White# 7016, 0.250 X 54.000 X 94.000 [Each] (SABSR59.250X54.000X94.00WH7016)
- PROFESSIONAL PLASTICS Richlite 1000 Sheet, 0.500 Thick, 48 X 96 (SRICH.500-48X96)
- PROFESSIONAL PLASTICS Black Seaboard Sheet, 0.375 X 54.000 X 96.000 [Each] (SSEABK.375X54.000X96.000)
- PROFESSIONAL PLASTICS Optically Clear PVC Sheet (P), 0.187 X 48.000 X 96.000 [Each] (SPVCCL.187X48.000X96.000OPTCLP)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.125 Thick, 24 X 48 (SPVCGY.125-24X48)
- PROFESSIONAL PLASTICS Cast Nylatron 703XL, 0.500 Thick, 12 X 24 (SNYL703XL.500-12X24)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 24" L x 12" W x 0.125" Thick (1NLV8)
- Professional Plastics Plastic Sheets