Shop All Acrylic Panels
Professional Plastics
White Cracked Ice ACRYLIC-25 Pcs, 0.075 X 24.00 X 48.00 - 25/CASE [Ca
Mfr # SACRCRICEWH.075X24X48-25CASE
Zoro # G800932188
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lighting Panel
- Color White
- Length 48
- Weight 98
- Height 0.075
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRCRICEWH.075X24X48-25CASE
- Zoro # G800932188
- Country of Origin Multiple
- Category Acrylic Panels
Dimensions
Length | 48 |
Height | 0.075 |
Width | 24 |
Details
Material | Lighting Panel |
Color | White |
Weight | 98 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Cracked Ice lighting panels are available in both Acrylic & Styrene. The Styrene is cheaper but is much more fragile & not recommended for shipping. The acrylic panels are stronger & will not yellow over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 031293180025 replacement light bulb lamp (031293180025 EIKO)
- WALDMANN Replacement Tube (305169020)
- HALO La Gimbal Wht Bffl 90Cri 4000K, 56" (LA56069401EWH)
- EKENA MILLWORK Andrea Ceiling Medallion, Two Piece (Fits Canopies up to 4 1/8"), 8 1/8"OD x 4 1/8"ID x 1/2"P (CM08AD2)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-26A)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK10 (ZUSA-LDP-11B)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK5 (ZUSA-LDP-21A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK20 (ZUSA-LDP-35B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-29A)
- Professional Plastics Acrylic Panels