Shop All Plastic Sheets
Professional Plastics
White ABS Sheet Hair-Cell 1 Side, 0.125 X 48.000 X 96.000 [Each]
Mfr # SABSWH.125X48.000X96.000HC1
Zoro # G800908824
product price: $100.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$100.99
Free 30-Day Returns
Key Features
- Material ABS Sheet
- Height 0.125
- Length 96
- Width 48
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SABSWH.125X48.000X96.000HC1
- Zoro # G800908824
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.125 |
Length | 96 |
Width | 48 |
Details
Material | ABS Sheet |
Color | White |
Weight | 23 |
UL94 Flammability Rating Method: UL 94 | H-B |
Tensile Strength (psi @ 73 Deg;) | 6000 |
Specific Gravity (73 Deg: g/cm3) | 1.04 |
Heat Deflection Temp. (264 psi) Deg:F | 198 |
Description
ABS Sheet (General Purpose ABS Plastic Sheets) - Thermoforming Grade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 36 X 48 (SPLEXICL.375-36X48)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 25ft. (X5272HT-25)
- ZORO SELECT Rod, SS, 416, 3/4 In Dia x 6 Ft L (2AVA8)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 30A (BULK-RS-S30-11)
- PROFESSIONAL PLASTICS Clear Tuffak 15 Polycarbonate Sheet, 0.125 X 48.000 X 96.000 [Each] (SPCM15CL.125X48.000X96.000)
- PROFESSIONAL PLASTICS Kapton HN Film Sheet, 0.002 X 12.000 X 12.000 [Each] (SKAPT.002X12.000X12.000HN)
- PROFESSIONAL PLASTICS Rexolite 1422 Sheet, 1.000 Thick, 24 X 48 (SREX1.000-1422-24X48)
- PROFESSIONAL PLASTICS Clear Polyethylene Film - Polyfilm Rolls, 0.020 X 20 FT X 100 FT [Eac (SPE.020X20FTX100FT)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 48 X 96 (SABSWH.125HC1-48X96)
- PROFESSIONAL PLASTICS Natural Paper Phenolic Sheet, 1.000 Thick, 36 X 48 (SPAPNA1.000-36X48)
- ZORO SELECT HDPE Plastic Sheet 48" L x 32" W x 1/2" Thick (BULK-PS-PE-450)
- Professional Plastics Plastic Sheets