Shop All Plastic Sheets
Professional Plastics
White 2LB Polyethylene Foam Sheet, 0.062 X 48.000 X 72.000 [Each]
Mfr # SFOAMPEWH.062X48.000X72.0002LB
Zoro # G800914016
product price: $80.75
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$80.75
Free 30-Day Returns
Key Features
- Color White
- Width 48
- Height 0.062
- Weight 4
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SFOAMPEWH.062X48.000X72.0002LB
- Zoro # G800914016
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Height | 0.062 |
Length | 72 |
Details
Color | White |
Weight | 4 |
Specific Gravity (73 Deg: g/cm3) | 0.4 |
Description
Polyethylene Foam, also known as PE, is a strong resilient closed cell foam. Used for shock absorbing, vibration dampening, loose fill, and its most common use: cushioning products in packaging applications. Polyethylene is lightweight, shatter proof, flexible, cost-effective, and impervious to mildew, mold, rot, and bacteria. Colors: Black, White, White, Blue & Green Black Polyethylene Closed Cell Foam Black PE foam is used for protective padding and cab linings. The black polyethylene foam is generally used for camping pads and athletic padding. The black foam is good for flotation in rafts and works well as a waterproof foam. The material is 1.7lb density. Because it is rugged and durable, it is good for wet environments. White Polyethylene Closed Cell Foam Our white PE foam is used in the aircraft industry for seat cushions. It is also used as case inserts, shipping trays, and custom insulated containers to ensure your valuables are kept safe during shipping. This material is 1.7lb density and is good for light to medium weight articles. Pink Polyethylene Closed Cell Foam Our pink anti-static foam is used in electronics packaging and shipping cartons where ESD is a problem. The PE foam allows fragile and hazardous items to be packaged without having the concerns of static discharge or sudden shock to break components. The material is 1.7lb density and great for light to medium weight articles. Blue Polyethylene Closed Cell Foam Our blue PE foam is used in industrial packaging and floatation applications. The material is 1.7lb density. Because it is rugged and durable, it is good for wet environments. Green Polyethylene Closed Cell Foam Our green PE foam is used for applications where shock and vibration absorption are needed. The material is 1.2lb density.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 5/16 In Dia, 25 Ft (ZUSA-RC-1068)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3 In, 3 Ft (2EZK8)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-895)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 120"x48", 60A (BULK-RS-RCY60-6)
- PROFESSIONAL PLASTICS Sandshade Seaboard Sheet, 0.750 X 54.000 X 96.000 [Each] (SSEASS.750X54.000X96.000)
- PROFESSIONAL PLASTICS Black Plastazote LD45 Foam Sheet, 0.188 X 39.400 X 78.700 [Each] (SFOAMLD45.187X39.400X78.700BK)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.250 Thick, 24 X 48 (SGPO3.2500-24X48)
- PROFESSIONAL PLASTICS Clear Level 6 Bullet-Resistant Acrylic Sheet - A/R 2 Sides, 1.250 X 4 (SACRBR1.250X48.000X96.0LVL6AR2)
- PROFESSIONAL PLASTICS Red#2423 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRRD2423.125EP-12X12)
- PROFESSIONAL PLASTICS Gray Starlite XL Sheet, 0.500 X 48.000 X 96.000 [Each] (SSTARLTGY.500X48.000X96.000)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.500" Thick (G15-.50F-12X12)
- Professional Plastics Plastic Sheets