Shop All Welding Tips
Professional Plastics
Welding Tip, Speed Tip SSD .156 [Each]
Mfr # HWELDTIPSPEEDSSD.156
Zoro # G000930977
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Height 3
- Material Welder
- Weight 2
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HWELDTIPSPEEDSSD.156
- Zoro # G000930977
- Country of Origin Multiple
- Category Welding Tips
Dimensions
Length | 3 |
Height | 3 |
Width | 3 |
Details
Material | Welder |
Weight | 2 |
Description
Wegener Welding Tips - Plastic Welding Tips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MIG Cart (CCMIG)
- US FORGE US Forge 99300 Welding Chipping Hammer (99300)
- FIREPOWER Cutting Tip, 1-101-4, Acetylene (6700-2414)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Black (33N557)
- PROFESSIONAL PLASTICS Speed Tip SSD .156, Speed Tip SSD .156 [Each] (HWELDTIP.156SSD-SEEYLE)
- PROFESSIONAL PLASTICS Wegener Tacking Tip, HD Tacking Tip For Tack Weld [Each] (HWELDTIP-HD-WEGENER)
- TURBOTORCH Replaceable Tip End, 8A Size, Brass (0386-1065)
- FIREPOWER Cutting Tip, 3-101-00, Acetylene (6700-2439)
- SMITH EQUIPMENT Acetylene Heating Tip, 10 In, Acetylene (AT605)
- VICTOR Victor 341-0330-0199 1-1-101-30 Cutting Tip (341-0330-0199)
- VICTOR Victor 341-0331-0017 4-3-101 Cutting Tip (341-0331-0017)
- Professional Plastics Welding Tips