Shop All Welding Tips
Professional Plastics
Welding Tip, Speed Tip SSD .125 [Each]
Mfr # HWELDTIPSPEEDSSD.125
Zoro # G800930979
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Width 3
- Height 3
- Material Welder
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HWELDTIPSPEEDSSD.125
- Zoro # G800930979
- Country of Origin Multiple
- Category Welding Tips
Dimensions
Length | 3 |
Width | 3 |
Height | 3 |
Details
Material | Welder |
Weight | 2 |
Description
Wegener Welding Tips - Plastic Welding Tips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #6 (MP2H6)
- STEINER Welding Curtain, 8 ft. W, 6 ft., Orange (348-6X8)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.045", 10 lb (ED016363)
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E316L-16, 5 lb. (30XN57)
- PROFESSIONAL PLASTICS Speed Tip SSD .156, Speed Tip SSD .156 [Each] (HWELDTIP.156SSD-SEEYLE)
- PROFESSIONAL PLASTICS Wegener Tacking Tip, HD Tacking Tip For Tack Weld [Each] (HWELDTIP-HD-WEGENER)
- POWERWELD Harris Style Cutting Tip, Acetylene, #5 (6290-5)
- GENTEC Victor Syle Cutting Tip Size 1 Victor Equivalent Gpm (173CM-1)
- POWERWELD Victor Style Cutting Tip, HD, MAPP, #5 (5-GPM)
- RADNOR Contact Tip, 0.030, Bernard, Standard, PK25 (RAD64002771)
- TWECO Contact Tip, EL16T, 0.030 Inch (1160-1601)
- Professional Plastics Welding Tips