Shop All Welding Accessories
Professional Plastics
Welding Element 120 V 500 AMP, Welding Element 120 V 500 AMP [Each]
Mfr # HWELDELEMENT120V-500AMP
Zoro # G000929124
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Welder
- Length 1
- Width 1
- Weight 1
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # HWELDELEMENT120V-500AMP
- Zoro # G000929124
- Country of Origin Multiple
- Category Welding Accessories
Dimensions
Length | 1 |
Width | 1 |
Height | 1 |
Details
Material | Welder |
Weight | 1 |
Description
Welder Elements: Item # - Element - Shipping Weight - To Be Used For 270-11060 400 W 120 V 0.5 lb 2001FC & 2001FCP Model 63 270-11061 500 W 120 V 0.5 lb 2001FC & 2001FCP Model 63 270-11062 650 W 120 V 0.5 lb 2001FC & 2001FCP Model 63 270-11074 500 W 240 V 0.5 lb Model 63 270-11078 800 W 120 V 0.5 lb 97CH Welder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Welding Helmet, Black, Shade 9-13 (HW200)
- 3M SPEEDGLAS Clip On Clear Welding Shield Kit (7990/7990-AM)
- JACKSON SAFETY Welding Curtain and Frame Kit (37307)
- 3M SPEEDGLAS Inner Shield for 9100 MP (27-0099-63)
- PROFESSIONAL PLASTICS Welder Element, 650 Watt [Each] (HWELDELEMENT650W)
- PROFESSIONAL PLASTICS Welder Element, 500 Watt, 120 Volt [Each] (HWELDELEMENT270-11061)
- BUILDPRO Inserta Pliers, 4" Capacity (PTT634K)
- POWERWELD Developer, 16oz (PW2500)
- ARC-ZONE Double Rod Divider for 14" Rod Guard Stick Electrode Holders (A-RGD14-R2D2)
- JACKSON SAFETY Burning Squares and Guides (14793)
- MI-T-M Wand W/Quick Conect X M22 (AW-0016-0366)
- Professional Plastics Welding Accessories