Shop All Welding Accessories
Professional Plastics
Welder Element, 650 Watt [Each]
Mfr # HWELDELEMENT650W
Zoro # G100929116
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Welder
- Length 1
- Width 1
- Height 1
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HWELDELEMENT650W
- Zoro # G100929116
- Country of Origin Multiple
- Category Welding Accessories
Dimensions
Length | 1 |
Width | 1 |
Height | 1 |
Details
Material | Welder |
Weight | 1 |
Description
Welder Elements: Item # - Element - Shipping Weight - To Be Used For 270-11060 400 W 120 V 0.5 lb 2001FC & 2001FCP Model 63 270-11061 500 W 120 V 0.5 lb 2001FC & 2001FCP Model 63 270-11062 650 W 120 V 0.5 lb 2001FC & 2001FCP Model 63 270-11074 500 W 240 V 0.5 lb Model 63 270-11078 800 W 120 V 0.5 lb 97CH Welder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 2% Ceriated Tungsten Electrode, 1/16, Gray, 3PK (WTCER2062-3DP)
- FLAME ENGINEERING Jet Torch Kit, Propane, 2,000,000 BTU (JET 8 C)
- INTERSTATE PNEUMATICS 1/4 in. x 100 Ft. Grade R, Twin Gas Welding Hose 200 PSI W.P (HW44-100)
- BERNZOMATIC Fuel Cylinder, Propane, 14.1 oz, CGA 600 RH (333670)
- PROFESSIONAL PLASTICS Welder Element, 500 Watt, 120 Volt [Each] (HWELDELEMENT270-11061)
- BLUE DEMON Rod Storage Tube, 3"X 14"Black (RST-14-BLACK)
- ESAB ESAB Refrac-T-Back Flat, 2 x 2 x 3/8, PK8 (693000051)
- PRO WELD 1/4" x 1/4" Stud Dia. Copper Collet (CDB-025)
- SHARK INDUSTRIES REG TIP CLEANER (SI12241)
- XTRWELD EHL50 Lenco Style Electrode Holder, 200 Amp (EHL500)
- MILLER ELECTRIC MILLER 2pc MIG V-Groove Drive Roll Kit (079594)
- Professional Plastics Welding Accessories