Shop All Welding Accessories
Professional Plastics
Welder Element, 500 Watt, 120 Volt [Each]
Mfr # HWELDELEMENT270-11061
Zoro # G000944899
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Welder
- Length 1
- Width 1
- Weight 1
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HWELDELEMENT270-11061
- Zoro # G000944899
- Country of Origin Multiple
- Category Welding Accessories
Dimensions
Length | 1 |
Width | 1 |
Height | 1 |
Details
Material | Welder |
Weight | 1 |
Description
Welder Elements: Item # - Element - Shipping Weight - To Be Used For 270-11060 400 W 120 V 0.5 lb 2001FC & 2001FCP Model 63 270-11061 500 W 120 V 0.5 lb 2001FC & 2001FCP Model 63 270-11062 650 W 120 V 0.5 lb 2001FC & 2001FCP Model 63 270-11074 500 W 240 V 0.5 lb Model 63 270-11078 800 W 120 V 0.5 lb 97CH Welder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle, 10N48, PK10 (10N48)
- MILLER ELECTRIC MILLER Brass Tapered MIG Weld Nozzle (199610)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (TI2944)
- LINCOLN ELECTRIC LINCOLN No6 TIG Weld Alumina Std Nozzle (KP4756-6)
- PROFESSIONAL PLASTICS Welder Element, 650 Watt [Each] (HWELDELEMENT650W)
- SUMNER Rubber Wheel Roller Head, PR (783152)
- WESTERN ENTERPRISES We Cp-540 Chain & Plug (312-CP-540)
- LINCOLN ELECTRIC Flint StrikerFlints (KH790)
- FORNEY Harris Style Tip #2 (60429)
- XTRWELD ECTWS50 Copper Ground Clamp, 500 Amp (GCS500)
- THERMAL DYNAMICS Straight Line Cutting Guide, For Torch (7-8911)
- Professional Plastics Welding Accessories