Shop All Welding Hose
Professional Plastics
Welder 26 FT Cable And Hose, 16 FT Cable And Hose-Duratherm [Each]
Mfr # HWELDDERATHERMX26FTCABLEHOSE
Zoro # G700930727
product price: $1,647.99
/ea
Free Shipping & Returns
$1,647.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6
- Material Welder
- Weight 11
- Height 6
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HWELDDERATHERMX26FTCABLEHOSE
- Zoro # G700930727
- Country of Origin Multiple
- Category Welding Hose
Dimensions
Length | 6 |
Height | 6 |
Width | 6 |
Details
Material | Welder |
Weight | 11 |
Description
Wegener Duratherm hot air welding gun features an electronic output control incorporated in the handle to ensure continuous adjustment of the welding air temperature without alteration of air volume. Duratherm standard features include: control board with built-in sensor to prevent heating element burn-outs, temperature adjustable from ambient to 1100°F (600° C) to accommodate all types of thermoplastic materials, insulating tube for protection of element, back plate can be rotated 360°. Includes 120V/1000W heating element. Suitable for connection to blower model DT 1 or DT 2. Power Supply: 120V (230V available upon request) Power Consumption: 1000W Air Requirement: 60 l/m (2.1 cfm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Gas Regulator, Single Stage, CGA-580, 2 to 250 psi, Use With: Nitrogen (0386-0813)
- MILLER ELECTRIC Polycarbonate Plate with Cover Plate, Shade 12 (253882)
- AMERICAN BEAUTY TOOLS Soldering Flux, Liquid, 2 oz., Plstc Bottle (CS-FX4)
- AMERICAN TORCH TIP Nozzle Tapered Fixed 3/8", Pk2 (23T-37)
- SHARK INDUSTRIES 3/16 X 25FT OXY-ACETHYLENE HOSE (SI12265)
- GENTEC HOSE REPAIR KITS, Hose Repair Kit, in. Bin. Fittings w/ C-5 (CK-24SP)
- POWERWELD Twin Welding Hose Assembly, 1/4" x 100', Grade R (PW14-100)
- SIEVERT Propane Hose Assembly, 4 ft. (1504WS)
- POWERWELD Twin Welding Hose Assembly, 3/8" x 50', Grade T (PW38-50T)
- CONTINENTAL Twin Line Welding Hose, 3/8", 100 ft. (TWT-06-100BB)
- SIEVERT Gas Hose, 33 ft., Liquid Propane (1533IS)
- Professional Plastics Welding Hose