Shop All Thermoplastic Welders
Professional Plastics
Wegener Duratherm - WEG 06N, Temperature Gauge - Digital [Each]
Mfr # HWELDGAUGE-WEG06N-D
Zoro # G100944980
product price: $1,335.99
/ea
Free Shipping & Returns
$1,335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Welder
- Length 6
- Height 6
- Weight 11
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HWELDGAUGE-WEG06N-D
- Zoro # G100944980
- Country of Origin Multiple
- Category Thermoplastic Welders
Dimensions
Length | 6 |
Height | 6 |
Width | 6 |
Details
Material | Welder |
Weight | 11 |
Description
Wegener Duratherm hot air welding gun features an electronic output control incorporated in the handle to ensure continuous adjustment of the welding air temperature without alteration of air volume. Duratherm standard features include: control board with built-in sensor to prevent heating element burn-outs, temperature adjustable from ambient to 1100°F (600° C) to accommodate all types of thermoplastic materials, insulating tube for protection of element, back plate can be rotated 360°. Includes 120V/1000W heating element. Suitable for connection to blower model DT 1 or DT 2. Power Supply: 120V (230V available upon request) Power Consumption: 1000W Air Requirement: 60 l/m (2.1 cfm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Hose Connector (K2389-10)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER4043, 10 lb. (41R364)
- WELDFORCE Welding Pliers (510103)
- MASTER APPLIANCE Master Microtorch Mt-70 (MASMT70)
- PROFESSIONAL PLASTICS Welder Model# 63, Model 63 Plastic Welder [Each] (HWELDGUNMODEL63)
- PROFESSIONAL PLASTICS Autotherm Welder, 13FT Cord, Autotherm Welder 13 FT Cord [Each] (HWELDGUNAUTO-13CORD)
- PROFESSIONAL PLASTICS Wegener Autotherm - WEG 06N, Temperature Gauge - Digital [Each] (HWELDGAUGE-WEG06N-A)
- SEELYE Thermoplastic Welder, Ambient to 1600 F (270-2001FCP)
- SEELYE Thermoplastic Weld Kit, Ambient to 1600 F (270-2001FC)
- SEELYE Thermoplastic Welder, Ambient to 1200 F (270-11005)
- SEELYE Thermoplastic Weld Kit, Ambient to 1200 F (270-11002)
- Professional Plastics Thermoplastic Welders