Shop All Pipe Wrap Insulation
Professional Plastics
Volcano Wrap, 0.062 X 1.000 Wide X 25 FT [Each]
Mfr # TVOLC1.000X25FT
Zoro # G000935828
$46.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.299
- Height 1
- Length 6.299
- Weight 2
- Specific Gravity (73 Deg: g/cm3) 1.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TVOLC1.000X25FT
- Zoro # G000935828
- Country of Origin Multiple
- Category Pipe Wrap Insulation
Dimensions
Width | 6.299 |
Height | 1 |
Length | 6.299 |
Details
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.7 |
Description
Volcano Wrap - Woven Volcanic Rock Tape Withstands Heat up to 1,500°F VOLCANO WRAP (VW) is made from continuous filament basalt fiber and is engineered for protection from temperatures 1,500°F. When wrapped around exhaust pipes, the unique construction creates attractive and durable finished product. Volcano Wrap is 25% stronger and provides a 300°F increase in temperature protection over fiberglass wrap. The product is very rugged, and will not exhibit any vibration damage over long periods of use. The volcanic rock fiber wrap is easy to install and will provide years of protection and good looks. Volcano Wrap is available in Basalt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068058)
- BELIMO 2 in. 57cv Ball Valve (B250)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Connection Size: 1/2" (L-7240-BN)
- SPEAKMAN CPT-1183 Transfer Valve Trim (CPT-1183)
- FROST KING 3" x 25 ft. Fiberglass & Foil Pipe Insulation Wrap (SP42X/16)
- FROST KING 3" x 25 ft. Cotton & Foil Pipe Insulation Wrap (CF42X)
- FROST KING 2" x 15 Ft. Foam & Foil Pipe Insulation Wrap (FV15H)
- FROST KING 3" x 25 ft. Fiberglass Pipe Insulation Wrap (SP41X/12)
- B & K PIPE WRAP NO ITCH 48"" (CF1)
- FROST KING Fiberglass Pipe Wrp 25Ft (SP46)
- B & K Pipe Wrap Foil Backed25' (SP42X/16)
- Professional Plastics Pipe & Tubing Insulation