Shop All O-Ring Assortments
Professional Plastics
Viton O-Ring (100 Pcs Per Pkg), 2-206 Black Viton O-RING-100 Pkg [Pac
Mfr # ORINGVITONBK2-206-100PCS
Zoro # G800931495
product price: $236.99
/pk 100, $2.37/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Length 4
- Height 4
- Weight 3
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # ORINGVITONBK2-206-100PCS
- Zoro # G800931495
- Country of Origin Multiple
- Category O-Ring Assortments
Dimensions
Length | 4 |
Height | 4 |
Width | 4 |
Details
Material | Viton |
Weight | 3 |
Color | Black |
Specific Gravity (73 Deg: g/cm3) | 1.8 |
Description
Viton® O-Rings feature excellent mechanical and physical properties, good resistance to petroleum products, low compression set, and high temperature resistance, wide spectrum of chemical compatibility, and are good for vacuum service and low gas permeability Viton O-Ring Common Applications: Vacuum Seals Acids and Fuel Seals Heat Resistant Seals Chemically Resistant Seals Solvent Resistant Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Aluminum Screening for Tiny Insects, 48 x 50', Black, 24x22 Mesh, One Roll (3036765)
- DURA-LIFT Titan Premium 2 in. Sealed 6200ZZ Nylon Garage Door Roller w 4 in. Corrosion Resistant Stem (DLR6200ZZT12)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x7In (104728)
- DELTANA Baseboard Door Bumper, Solid Brass Lifetime Brass 1.5" (BDS125CR003)
- PROFESSIONAL PLASTICS Viton O-Ring (100 Pcs Per Pkg), 2-112 Black Viton O-RING-100 Pkg [Pac (ORINGVITONBK2-112-100PCS)
- PROFESSIONAL PLASTICS O-Rings (300 Per Bag), Size -006 Buna-N O-Rings [Bag] (ORINGBUNAN-006-300PACK)
- ZORO SELECT O-Ring Assortment, Buna N, 212 Pcs, 20 Szs (1RGX8)
- DANCO ASST O-RINGS PK/200 (34443)
- TOTO Upacking Locking Ring Set 10 Pieces (TH302RV100)
- DANCO O'Ring 11/16X13/16X1/16 (35784W)
- ZORO SELECT O-Ring Asst, SFS, Urethane, 35 Pc, 7Sz (5JJT6)
- Professional Plastics O-Ring Assortments