Shop All O-Ring Assortments
Professional Plastics
Viton O-Ring (100 Pcs Per Pkg), 2-021 Black Viton O-RING-100 Pkg [Pac
Mfr # ORINGVITONBK2-021-100PCS
Zoro # G800931204
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Height 3
- Color Black
- Width 3
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # ORINGVITONBK2-021-100PCS
- Zoro # G800931204
- Country of Origin Multiple
- Category O-Ring Assortments
Dimensions
Height | 3 |
Width | 3 |
Length | 3 |
Details
Material | Viton |
Color | Black |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.8 |
Description
Viton® O-Rings feature excellent mechanical and physical properties, good resistance to petroleum products, low compression set, and high temperature resistance, wide spectrum of chemical compatibility, and are good for vacuum service and low gas permeability Viton O-Ring Common Applications: Vacuum Seals Acids and Fuel Seals Heat Resistant Seals Chemically Resistant Seals Solvent Resistant Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Heavy Duty Deadlatch, Flat Faceplate, 1-1/8 In. Backset, 2-5/8 In. Radius Mortised Strike, LH or RHR (4900-35-202-628)
- KNAPE & VOGT SLIDE DRAWER 20"" 1300PZC (1300PZ20)
- MOHAWK Mohawk Elite 24 x 24 Carpet Tile with Colorstrand Nylon Fiber in Black Bird 96 sq ft per carton (EQ311-999)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Charging Drawer Replacement System wSoft Close (4WCDB-18HSC-1)
- PROFESSIONAL PLASTICS Viton O-Ring (100 Pcs Per Pkg), 2-112 Black Viton O-RING-100 Pkg [Pac (ORINGVITONBK2-112-100PCS)
- PROFESSIONAL PLASTICS Viton O-Ring (100 Pcs Per Pkg), 2-206 Black Viton O-RING-100 Pkg [Pac (ORINGVITONBK2-206-100PCS)
- PROFESSIONAL PLASTICS O-Rings (300 Per Bag), Size -006 Buna-N O-Rings [Bag] (ORINGBUNAN-006-300PACK)
- SCHLEY PRODUCTS Universal Gas Tank Fuel Sender Lock Ring Tool (TTST1701)
- ZORO SELECT Buna O-Ring Asst, Steel Cabinet, 1324 Pc (5JKC1)
- ZORO SELECT O-Ring Assortment, Viton, 461 Pcs, 33 Sizes (1RGZ2)
- LAVELLE O-Ring 1-9/16X1-3/4X3/32 (35752W)
- Professional Plastics O-Ring Assortments