Shop All Industrial Hoses
Professional Plastics
Vinyl Contractor Hose - CLW-R0340 (K), 0.750 ID X 1.045 OD X 300 FT [
Mfr # TVCL.750X1.045X300FT
Zoro # G600932012
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 80
- Width 12
- Length 64
- Height 12
- Specific Gravity (73 Deg: g/cm3) 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TVCL.750X1.045X300FT
- Zoro # G600932012
- Country of Origin Multiple
- Category Industrial Hoses
Dimensions
Width | 12 |
Length | 64 |
Height | 12 |
Details
Weight | 80 |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
Description
VINYL CONTRACTOR HOSE CLW SERIES Reinforced Vinyl Hose manufactured to be on the job in heavy-duty applications with contractors, growers, equipment operators as well as for industrial applications. Standard print reads: CLW 150 PSI MADE IN THE USA. Construction: Polyvinyl Chloride - inner and outer tube - with polyester textile yarn reinforcement. Operating Temperature Range: -20 F to +150 F. (Higher temperatures lower working pressures.) Recommended Couplings: Standard shank fitting with ferrule or clamps used on rubber hose. Colors: Red is stock. Call factory for other available colors. PART # - I.D. - O.D. - WORKING PSI AT 70°F - LENGTH - LBS/CFT CLW-R0580 - 5/8" - .875" - 150 lbs - 300 ft - 15.5 CLW-R0340 - 3/4" - 1.045" - 150 lbs - 300 ft - 21.8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-03AS)
- TIMKEN Radial Bearing, Double Seal, 25mm Bore (9105PP)
- NTN Taper Roller Bearing Cup, 2 63/64in Bore (JLM104910)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 25 # of Teeth (60BS25H X 1 15/16)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 50 ft. (PTH200-50CE-G)
- GATES Plant Master 250 (32041331)
- CONTINENTAL 1" ID x 25 ft Rubber Steam Hose BK (20344137)
- CONTINENTAL Bulk Petroleum Hose, 1-1/2" ID x 25 ft. (PTX150-25-G)
- CONTINENTAL Washdown Hose Assembly, Hose 25 ft. L, Hose Inside Dia.: 1/2" (CR050-25MF-G)
- GATES Mine Master Spray (36190701)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- Professional Plastics Air Hoses