Shop All Industrial Hoses
Professional Plastics
Vinyl Contractor Hose - CLW-0580 (K), 0.625 ID X .875 OD X 300 FT [Ea
Mfr # TVCL.625X.875X300FT
Zoro # G100932253
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12
- Width 12
- Length 48
- Weight 57
- Specific Gravity (73 Deg: g/cm3) 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TVCL.625X.875X300FT
- Zoro # G100932253
- Country of Origin Multiple
- Category Industrial Hoses
Dimensions
Height | 12 |
Width | 12 |
Length | 48 |
Details
Weight | 57 |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
Description
VINYL CONTRACTOR HOSE CLW SERIES Reinforced Vinyl Hose manufactured to be on the job in heavy-duty applications with contractors, growers, equipment operators as well as for industrial applications. Standard print reads: CLW 150 PSI MADE IN THE USA. Construction: Polyvinyl Chloride - inner and outer tube - with polyester textile yarn reinforcement. Operating Temperature Range: -20 F to +150 F. (Higher temperatures lower working pressures.) Recommended Couplings: Standard shank fitting with ferrule or clamps used on rubber hose. Colors: Red is stock. Call factory for other available colors. PART # - I.D. - O.D. - WORKING PSI AT 70°F - LENGTH - LBS/CFT CLW-R0580 - 5/8" - .875" - 150 lbs - 300 ft - 15.5 CLW-R0340 - 3/4" - 1.045" - 150 lbs - 300 ft - 21.8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-05-51)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 220 - 5 Gallon Plastic Pail (14558)
- GATES PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-20 (800-8MGT-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Green (TIUB07G-33)
- CONTINENTAL 4" ID x 100 ft PVC Bulk Food Hose 35 PSI Clear (20013606)
- AMERICAN ABRASIVE SUPPLY Sandblast Hose, 1" ID, 1-7/8" ODx50ft. (BH1X50)
- GATES Plant Master Industrial Hose (3/8X500 PLANT 200 RED)
- NOVAFLEX 1-1/2" ID x 15 ft Coupled Chemical Hose GN (CXPG150-15NN)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., Blue (FRTB050-50-G)
- GATES Plant Master Plus (32000007)
- CONTINENTAL CONTITECH 1/4" Push On Hose 300 PSI BK (20022636)
- Professional Plastics Air Hoses