Shop All PVC Tubing
Professional Plastics
Versilon SPX-70 IB - AB6001724, 1.000 ID X 1.390 OD X 50 FT [Each]
Mfr # TTYSPX70IB1.000X1.390X50FT
Zoro # G500931863
Free Shipping & Returns
$1,913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Weight 24
- Length 20
- Height 12
- Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TTYSPX70IB1.000X1.390X50FT
- Zoro # G500931863
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Width | 12 |
Length | 20 |
Height | 12 |
Details
Weight | 24 |
Material | Silicone |
USP CLASS VI Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
Description
VersilonTM SPX-70 I.B. high-strength pressure tubing, which utilizes peroxide-cured silicone tubing, is designed for use in applications where elevated pressures, flexibility, resiliency and extreme durability are required. Produced from proprietary silicone elastomers, VersilonTM SPX-70 I.B. optimizes critical physical properties such as tensile strength, elongation, and compression set, resulting in a more physically durable product. Its smooth inner surface reduces the risk of particulate entrapment and microscopic build-up during fluid transfer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS Towel Bar, Satin, Modern Elegance, 24In (WMETBSN24)
- FERNCO Toilet Seal, Wax Free, Fits 4" Drain (FTS-4)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV984)
- LEGRIS Barbed, Push-to-Connect Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3182 62 00)
- PROFESSIONAL PLASTICS Natural PVDF Schedule 80 Tube, 1.000 Nominal, 10 FT (TPVDFNA1.000SCH80-10)
- PROFESSIONAL PLASTICS Tygon B44-3 Tube AAB00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYB443.375X.625X50FT)
- PROFESSIONAL PLASTICS Tygon B-44-4X Innerbraid Tube - ADA00038, 0.500 ID X .750 OD X 50 FT (TTYB444XIB.500X.750X50FT)
- PROFESSIONAL PLASTICS Tygon B44-3 Tube AAB00027, 0.375 ID X .500 OD X 50 FT [Each] (TTYB443.375X.500X50FT)
- PROFESSIONAL PLASTICS Tygon E-3603 Tube - ACF02007, 0.125 ID X .250 OD X 100 FT [Each] (TTYE3603.125X.250X100FT)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00027, 0.375 ID X .500 OD X 5 (TTY2375.375X.500X50FT)
- TYGON PVC Tubing, Tygon, 1/4 in I.D., Clear (AMH00018)
- Professional Plastics PVC Tubing