Shop All Silicone Tubing
Professional Plastics
Versilon SPX-50 Tube -ABX42069, 1.250 ID X 1.500 OD X 25 FT [Each]
Mfr # TTYSPX501.250X1.500X25FT
Zoro # G100931683
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Material Silicone
- Weight 9
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYSPX501.250X1.500X25FT
- Zoro # G100931683
- Country of Origin Multiple
- Category Silicone Tubing
Dimensions
Width | 12 |
Length | 12 |
Height | 12 |
Details
Material | Silicone |
Weight | 9 |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
FDA Compliant | Yes |
Description
VersilonTM SPX-50 High-Strength Silicone Tubing - Versatile, High-Strength Silicone Tubing Peroxide-cured Versilon SPX-50 silicone tubing is designed for use in applications where flexibility resiliency and durability are required. Produced from a proprietary combination of silicon elastomers, this flexible tubing optimizes critical physical properties such as tensile strength elongation and compression set, resulting in a more physically durable product. The smooth inner surface of the tubing reduces the risk of particulate entrapment and microscopic buildup during fluid transfer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Standard Repair Kit, 3/4 - 1" 710 (RK34-710)
- WATCO QuickTrim Bronze Lift and Turn Tub Stopper, 1H Overflow Trim Kit (59290-BZ)
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose (GM200SHM180)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/2" Pipe Size 10 PK (6AZA8)
- PROFESSIONAL PLASTICS Tygoprene XL-60 Tube AN800012, 0.187 ID X .312 OD X 50 FT [Each] (TTYXL60.187X.312X50FT)
- PROFESSIONAL PLASTICS Silbrade Braided Silicone Tube, 0.250 ID X .520 OD X 100 FT [Roll] (TSILBRADE.250X.520X100FT)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYSPX50.375X.625X50FT)
- PROFESSIONAL PLASTICS Silbraid Braided Silicone Tube, 0.750 ID X 1.000 OD X 50 FT [Each] (TSILBRAID.750X1.000)
- PROFESSIONAL PLASTICS Tygon 3350 Sanitary Silicone Tubing - ABW00007, 0.125 ID X .250 OD X (TTY3350.125X.250X50FT)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX00016, 0.250 ID X .312 OD X 50 FT [Each] (TTYSPX50.250X.312X50FT)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 3/4" OD x 2 Ft. L (ZUSA-HT-1643)
- Professional Plastics Tubing