Shop All Silicone Tubing
Professional Plastics
Versilon SPX-50 Tube -ABX00027, 0.375 ID X .500 OD X 50 FT [Each]
Mfr # TTYSPX50.375X.500X50FT
Zoro # G300931841
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Material Silicone
- Weight 3
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TTYSPX50.375X.500X50FT
- Zoro # G300931841
- Country of Origin Multiple
- Category Silicone Tubing
Dimensions
Width | 12 |
Length | 12 |
Height | 4 |
Details
Material | Silicone |
Weight | 3 |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
FDA Compliant | Yes |
Description
VersilonTM SPX-50 High-Strength Silicone Tubing - Versatile, High-Strength Silicone Tubing Peroxide-cured Versilon SPX-50 silicone tubing is designed for use in applications where flexibility resiliency and durability are required. Produced from a proprietary combination of silicon elastomers, this flexible tubing optimizes critical physical properties such as tensile strength elongation and compression set, resulting in a more physically durable product. The smooth inner surface of the tubing reduces the risk of particulate entrapment and microscopic buildup during fluid transfer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Unit (1105-XLHJKABNF)
- PARKER Bib Drain Ball Valve, Brass, 1/4 In (DC607-4)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYY0)
- ORION 1-1/2" x 10 ft. Non-Threaded Polypropylene Pipe Sch 40 (1-1/2 SCHEDULE 40 BLUELINE PIPE)
- PROFESSIONAL PLASTICS Tygoprene XL-60 Tube AN800038, 0.500 ID X .750 OD X 50 FT [Each] (TTYXL60.500X.750X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A AAG00165, 0.093 ID X.187 OD X 50 FT [Each] (TTYF4040.093X.187X50FT)
- PROFESSIONAL PLASTICS Silbrade Braided Silicone Tube, 0.250 ID X .520 OD X 100 FT [Roll] (TSILBRADE.250X.520X100FT)
- PROFESSIONAL PLASTICS Silbrade Braided Silicone Tube, 0.312 ID X .592 OD X 100 FT [Roll] (TSILBRADE.312X.592X100FT)
- PROFESSIONAL PLASTICS Tygon 3350 Sanitary Silicone Tubing - ABW00007, 0.125 ID X .250 OD X (TTY3350.125X.250X50FT)
- PROFESSIONAL PLASTICS Tygoprene XL-60 Tube AN800012, 0.187 ID X .312 OD X 50 FT [Each] (TTYXL60.187X.312X50FT)
- ZORO SELECT Reinforced FDA Silicone Tubing, 1" ID x 1-3/8" OD x 10 Ft. L (ZUSA-HT-830)
- Professional Plastics Tubing