Shop All Silicone Tubing
Professional Plastics
Versilon SPX-50 Tube -ABX00013, 0.187 ID X .375 OD X 50 FT [Each]
Mfr # TTYSPX50.187X.375X50FT
Zoro # G800931624
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Material Silicone
- Weight 3
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYSPX50.187X.375X50FT
- Zoro # G800931624
- Country of Origin Multiple
- Category Silicone Tubing
Dimensions
Width | 12 |
Length | 12 |
Height | 4 |
Details
Material | Silicone |
Weight | 3 |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
Description
VersilonTM SPX-50 High-Strength Silicone Tubing - Versatile, High-Strength Silicone Tubing Peroxide-cured Versilon SPX-50 silicone tubing is designed for use in applications where flexibility resiliency and durability are required. Produced from a proprietary combination of silicon elastomers, this flexible tubing optimizes critical physical properties such as tensile strength elongation and compression set, resulting in a more physically durable product. The smooth inner surface of the tubing reduces the risk of particulate entrapment and microscopic buildup during fluid transfer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen Faucet (K-123)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHS17162)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF N55BUM1)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 2 (793LT7)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX00016, 0.250 ID X .312 OD X 50 FT [Each] (TTYSPX50.250X.312X50FT)
- PROFESSIONAL PLASTICS Silbrade Braided Silicone Tube, 0.250 ID X .520 OD X 100 FT [Roll] (TSILBRADE.250X.520X100FT)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYSPX50.375X.625X50FT)
- PROFESSIONAL PLASTICS Silbrade Braided Silicone Tube, 0.312 ID X .592 OD X 100 FT [Roll] (TSILBRADE.312X.592X100FT)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX42062, 1.000 ID X 1.250 OD X 25 FT [Each] (TTYSPX501.0O0X1.250X25FT)
- PROFESSIONAL PLASTICS Tygon F4040A AAG00165, 0.093 ID X.187 OD X 50 FT [Each] (TTYF4040.093X.187X50FT)
- ZORO SELECT Tubing, Silicone, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3195)
- Professional Plastics Silicone Tubing