Shop All PVC Tubing
Professional Plastics
Versilon Flex PVC Tube ABH02038, 0.500 ID X .750 OD X 100 FT [Each]
Mfr # TVINCL.500X.750X100FT
Zoro # G500899699
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Height 12
- Weight 12
- Length 12
- Specific Gravity (73 Deg: g/cm3) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TVINCL.500X.750X100FT
- Zoro # G500899699
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Width | 12 |
Height | 12 |
Length | 12 |
Details
Weight | 12 |
Specific Gravity (73 Deg: g/cm3) | 1 |
Description
VersilonTM C-219-A Flexible PVC Tubing, is a crystal clear, chemical resistant, flexible PVC tubing. It is accepted by the FDA and meets criteria in 3-A plastics standard. VersilonTM C-219-A Flexible PVC Tubing is odorless, tasteless, non-toxic and has a smooth inner bore that prevents sediment build up.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Socket Socket Black Forged Steel Union Class 3000 (0362501801)
- KOHLER 42 (1044458)
- ZORO SELECT 1/8" Male NPT Steel Magnetic Square Head Plug Class 150 (4016011)
- RHEEM 36 gal, Electric Water Heater, 208V, Single, Three Phase (ELDS40-TB)
- PROFESSIONAL PLASTICS Clear Vinyl 12 L (TVINCL.125X.250X100FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00012, 0.187 ID X.312 OD X 50 FT [Each] (TTYF4040.187X.312X50FT)
- PROFESSIONAL PLASTICS Tygon R-3603 Vacuum Tube, 0.375 ID X .875 OD X 50 FT [Each] (TTYR3603.375X.875X50FTVAC)
- PROFESSIONAL PLASTICS Tygon E-Lfl Tube - AVX06064, 1.000 ID X 1.375 OD X 10 FT [Each] (TTYELFL1.000X1.375X10FT)
- PROFESSIONAL PLASTICS Tygon B-44-4X Tube - AAA00036, 0.500 ID X .625 OD X 50 FT [Each] (TTYB444X.500X.625X50FT)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00017, 0.250 ID X .375 OD X 5 (TTY2375.250X.375X50FT)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K7160-12X5)
- Professional Plastics PVC Tubing