Shop All PVC Tubing
Professional Plastics
Versilon Flex PVC Tube ABH02036, 0.500 ID X .625 OD X 100 FT [Each]
Mfr # TVINCL.500X.625X100FT
Zoro # G200899715
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Weight 6
- Height 8
- Width 12
- Specific Gravity (73 Deg: g/cm3) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TVINCL.500X.625X100FT
- Zoro # G200899715
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Length | 12 |
Height | 8 |
Width | 12 |
Details
Weight | 6 |
Specific Gravity (73 Deg: g/cm3) | 1 |
Description
VersilonTM C-219-A Flexible PVC Tubing, is a crystal clear, chemical resistant, flexible PVC tubing. It is accepted by the FDA and meets criteria in 3-A plastics standard. VersilonTM C-219-A Flexible PVC Tubing is odorless, tasteless, non-toxic and has a smooth inner bore that prevents sediment build up.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Wire Sink Grid For Ms3320 Kitchen Sink (WSGMS3320SS)
- KOHLER 44 (1307777-BN)
- BK RESOURCES Single Station Glass Filler, NSF 61/9 (BKF-SGF-G)
- TEST-TITE T-Cone Combination Cleanout Test Plug 4" (86400)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYF4040A.375X.625X50FT)
- PROFESSIONAL PLASTICS Tygon B44-3 Tube AAB00053, 0.750 ID X 1.000 OD X 50 FT [Each] (TTYB443.750X1.000X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00022, 0.312 ID X.437 OD X 50 FT [Each] (TTYF4040.312X.437X50FT)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00027, 0.375 ID X .500 OD X 5 (TTY2375.375X.500X50FT)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00004, 0.093 ID X .156 OD X 5 (TTY2375.093X.156X50FT)
- PROFESSIONAL PLASTICS Clear Vinyl 12 L (TVINCL.125X.250X100FT)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X50)
- Professional Plastics Tubing