Shop All Discharge & Suction Hoses
Professional Plastics
Vardex PVC Wire Reinforcd Hose - PN 1400238-100, 0.750 ID X 1.024 OD
Mfr # TPVCWIRE.750X1.024X100FT-VARDX
Zoro # G800930825
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72
- Height 3.072
- Weight 26
- Width 8
- Specific Gravity (73 Deg: g/cm3) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVCWIRE.750X1.024X100FT-VARDX
- Zoro # G800930825
- Country of Origin Multiple
- Category Discharge & Suction Hoses
Dimensions
Length | 72 |
Height | 3.072 |
Width | 8 |
Details
Weight | 26 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Steel Wire Reinforced PVC Suction Hose Spiral steel wire reinforcement incorporated within the wall of flexible PVC tubing Made from non-toxic ingredients conforming to FDA standards Kink and crush resistant Handles pressure and full vacuum (29.9 in./Hg.) applications Glass-like clarity with mirror-smooth surfaces provide outstanding visual flow characteristics Lightweight (compared to rubber hose) yet tough and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1-1/4" NPT 316 SS Combination Nipple Threaded (RST15)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9080, Pressure Line, 25 micron, Outside-In (MF0058814)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SVHN4-2F)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPKL96MB, Pressure Line, 5 micron, Outside-In (MF0059469)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose, 1.000 ID X 1.319 OD X 100 FT [Each] (TPVCWIRE1.0X1.319X100FT-VARDEX)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose, 1.250 ID X 1.634 OD X 100 FT [Each] (TPVCWIRE1.2X1.634X100FT-VARDEX)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose, 1.500 ID X 1.909 OD X 100 FT [Each] (TPVCWIRE1.5X1.909X100FT-VARDEX)
- ZORO SELECT 4" ID x 20 ft PVC Water Suction Hose 50 PSI Clear/WT (45DU54)
- CONTINENTAL 4" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN5)
- CONTINENTAL 1-1/2" ID x 25 ft Discharge & Suction Hose BK/GN (GH150-25CN-G)
- CONTINENTAL CONTITECH 1/4" ID x 25 ft. PVC Air Hose 300 PSI BL (PLB02530-25)
- Professional Plastics Air Hoses