Shop All Discharge & Suction Hoses
Professional Plastics
Vardex PVC Wire Reinforcd Hose, 1.000 ID X 1.319 OD X 100 FT [Each]
Mfr # TPVCWIRE1.0X1.319X100FT-VARDEX
Zoro # G200930852
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72
- Width 8
- Height 3.957
- Weight 40
- Specific Gravity (73 Deg: g/cm3) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVCWIRE1.0X1.319X100FT-VARDEX
- Zoro # G200930852
- Country of Origin Multiple
- Category Discharge & Suction Hoses
Dimensions
Length | 72 |
Width | 8 |
Height | 3.957 |
Details
Weight | 40 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Steel Wire Reinforced PVC Suction Hose Spiral steel wire reinforcement incorporated within the wall of flexible PVC tubing Made from non-toxic ingredients conforming to FDA standards Kink and crush resistant Handles pressure and full vacuum (29.9 in./Hg.) applications Glass-like clarity with mirror-smooth surfaces provide outstanding visual flow characteristics Lightweight (compared to rubber hose) yet tough and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- WESTWARD Grease Fitting, 90 Deg., Stl, 27/32" L, PK10 (52NZ59)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, 3/8" (F353)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8.95 inch OD (3B86SK)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose, 1.500 ID X 1.909 OD X 100 FT [Each] (TPVCWIRE1.5X1.909X100FT-VARDEX)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose - PN 1400238-100, 0.750 ID X 1.024 OD (TPVCWIRE.750X1.024X100FT-VARDX)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose, 1.250 ID X 1.634 OD X 100 FT [Each] (TPVCWIRE1.2X1.634X100FT-VARDEX)
- ZORO SELECT 1" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU39)
- CONTINENTAL Water Hose, 2" ID x 15 ft., Green (SP200-15CE-G)
- HYDROMAXX 3"x100Ft High Pressure Red Lay Flat Discharge and Backwash Hose (RLF300100)
- CONTINENTAL 2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN7)
- Professional Plastics Air Hoses