Shop All Discharge & Suction Hoses
Professional Plastics
Vardex PVC Wire Reinforcd Hose, 0.500 ID X .748 OD X 100 FT [Each]
Mfr # TPVCWIRE.500X.748X100FT-VARDEX
Zoro # G800930900
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Height 12
- Weight 17
- Width 12
- Specific Gravity (73 Deg: g/cm3) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVCWIRE.500X.748X100FT-VARDEX
- Zoro # G800930900
- Country of Origin Multiple
- Category Discharge & Suction Hoses
Dimensions
Length | 12 |
Height | 12 |
Width | 12 |
Details
Weight | 17 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Steel Wire Reinforced PVC Suction Hose Spiral steel wire reinforcement incorporated within the wall of flexible PVC tubing Made from non-toxic ingredients conforming to FDA standards Kink and crush resistant Handles pressure and full vacuum (29.9 in./Hg.) applications Glass-like clarity with mirror-smooth surfaces provide outstanding visual flow characteristics Lightweight (compared to rubber hose) yet tough and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0180MA010AM, Suction, 10 micron (ZX-0180MA010AM)
- QA1 Spher Bearing, 1.7500in Bore dia., GEZ-2RS (45GY27)
- DYNABRADE Trigger Assy (55058)
- ENERPAC A21, 5 ton RC Cylinder Attachment, Base Attachment (A21)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose, 1.250 ID X 1.634 OD X 100 FT [Each] (TPVCWIRE1.2X1.634X100FT-VARDEX)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose - PN 1400238-100, 0.750 ID X 1.024 OD (TPVCWIRE.750X1.024X100FT-VARDX)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose, 1.500 ID X 1.909 OD X 100 FT [Each] (TPVCWIRE1.5X1.909X100FT-VARDEX)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose, 1.000 ID X 1.319 OD X 100 FT [Each] (TPVCWIRE1.0X1.319X100FT-VARDEX)
- CONTINENTAL CONTITECH 3/4" ID x 50 ft. PVC Air Hose 250 PSI RD (PLR07525-50)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Black (RD150-50MF-G)
- CONTINENTAL Water Hose, 4" ID x 50 ft., Green (SP400-50CE-G)
- Professional Plastics Air Hoses