Shop All Film Tape
Professional Plastics
Ultem Tape - Acrylic Adhesive 1 Side (C), 0.003 X 12.000 X 48.000 [Ea
Mfr # SULTNA.003X12.000X48.000ADH1
Zoro # G200922383
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Height 0.003
- Width 12
- Material Ultem
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SULTNA.003X12.000X48.000ADH1
- Zoro # G200922383
- Country of Origin Multiple
- Category Film Tape
Dimensions
Length | 48 |
Height | 0.003 |
Width | 12 |
Details
Material | Ultem |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
ULTEMTM PEI (polyetherimide) -Polyetherimides are amorphous thermoplastics whose chemical structure is based on repeating aromatic imide units. Thermoplastic polyimides are linear in structure without crosslinks. Also available in Ultem Tape with Acrylic Adhesive on 1 side (used for 3D Printing - for printer bed liners). All Dimensions are stated in INCHES, unless otherwise stated in FEET (FT) Maximum Width is 36 INCHES (stated as 36.000) Applications of ULTEMTM PEI Film: Flexible circuits Solder mask tape Electrical insulation Speaker cones and voice coils High temperature vacuum bagging films 3D Printer Bed Liners (Ultem tape)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, 5yd, PK2 (3M 9490LE)
- 3M 3M 4930 VHB Tape 1" x 5yd, White, 25 mil (4930)
- 3M 3M 4032 Double Coated Foam Tape 12" x 5yd White, 1/32" thick (4032)
- GREAT STUFF 12 Oz. Gaps & Cracks (157901)
- PROFESSIONAL PLASTICS Natural UHMW Adhesive 1 Side Strip, 0.062 Thick X 2.000 Inch X 50 FT (SUHMWNA.062X2.000X50FTADH1)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.014 X 24.000 X 48.000 [Each] (SMYLAFROST.014X24.000X48.000)
- PROFESSIONAL PLASTICS Natural UHMW 24 L (SUHMWNA.010X24.000X54FTADH1)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.007 X 24.000 X 48.000 [Each] (SMYLAFROST.007X24.000X48.000)
- TAPECASE Conformable Tape, PTFE, Gray, 4 In. x 5 Yd. (15C656)
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2AU23B/UV-12" X 300')
- TAPECASE Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (15C616)
- Professional Plastics Film Tape