Shop All Plastic Sheets
Professional Plastics
UHMW Rempack, 10LBS @ 3X3+, UHMW Remnant Pack [Package]
Mfr # UHMHREMPACK-LB
Zoro # G100935797
product price: $85.85
/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6
- Width 6
- Length 6
- Weight 11
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # UHMHREMPACK-LB
- Zoro # G100935797
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 6 |
Width | 6 |
Length | 6 |
Details
Weight | 11 |
Material | Plastic |
Description
At Professional Plastics, we do a LOT of cutting. As a result, we generate a huge amount of remnants. Over 90% of those remnants are eventually recycled, while the remaining 10% are sold to the public. These off-cuts are generally used for material testing and qualification by engineers and designers. Materials include: Acetal, Nylon, Acrylic, PVC, UHMW, Polycarbonate, ABS, and many more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" x 1.25" x 0.25" Carbon Steel Angle A36 Hot Rolled (9910)
- ZORO SELECT Carbon Steel Bar, 12" L, 1/2" W (18F.25X.5-12)
- ADFORS Door and Window Screen, Aluminum, 42 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9317-M)
- ZORO SELECT Perf Sheet, Steel, 40x36, 0.250 Dia, Rnd (0125P250R375S-36X40)
- PROFESSIONAL PLASTICS Gray/Black Gravoply ES 29496, 0.062 X 24.000 X 48.000 [Each] (SGRAV.062X24X48GYBK)
- PROFESSIONAL PLASTICS FL Green#9093 Cast Acrylic Paper-Masked, 0.250 X 48.000 X 96.000 [Eac (SACRGN9093.250X48.000X96.000CP)
- PROFESSIONAL PLASTICS White#7508 Cast Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 48 (SACRWH7508.125CP-24X48)
- PROFESSIONAL PLASTICS Dolphin Gray Starboard Sheet, 0.750 X 54.000 X 96.000 [Each] (SSTARDG.750X54.000X96.000)
- PROFESSIONAL PLASTICS Natural Linen LE Phenolic Sheet, 0.093 X 36.000 X 48.000 [Each] (SLINNA.093X36.000X48.000LE)
- PROFESSIONAL PLASTICS Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.00 (SACRGY2074.500X48.000X96.000EP)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 6" L x 6" W x 1/8" Thick (PS-PC-SR-15)
- Professional Plastics Plastic Sheets