Shop All Polyurethane Tubing
Professional Plastics
Tygothane LP-1500 - AY700038, 0.500 ID X .750 OD X 50 FT [Each]
Mfr # TTYLP1500.500X.750X50FT
Zoro # G800935837
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Weight 6
- Height 8
- Width 12
- Specific Gravity (73 Deg: g/cm3) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYLP1500.500X.750X50FT
- Zoro # G800935837
- Country of Origin Multiple
- Category Polyurethane Tubing
Dimensions
Length | 12 |
Height | 8 |
Width | 12 |
Details
Weight | 6 |
Specific Gravity (73 Deg: g/cm3) | 1 |
Description
Tygothane® LP 1500 Low Permeation Fuel Tubing - Tygothane LP 1500 is a clear, low permeation, fuel tubing which is highly flexible, easy to install and offers excellent fitting retention. it has a higher temperature rating for heat resistance as well as sub-zero cold temperature impact strength. EPA and CARB certified to meet permeation emission standards. Applications include: hand-held lawn and garden power equipment, small utility, and farm construction equipment, fluid power pumps and motors, and small engine fuel lines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Flush Lever Metal (PP835-58)
- WHEELER-REX Pex Ring Crimper, 1/2" (89202)
- KOHLER Battery Pack Assy. (1307868)
- BANJO T-Line Strainer, 1/2", 595 Microns (LSTM050-30C)
- PROFESSIONAL PLASTICS Natural PFA Tubing, 0.062 ID X .125 OD X 50 FT [Each] (TPFANA.062X.125X50FT)
- PROFESSIONAL PLASTICS Clear Urethane Flex U Tube, 6.000 Dia X 15 FT [Each] (TUREFLEX6.000-999-SD6CL15)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube - 2101302-100, 0.375 ID X .625 OD X 100 F (TURECL.375X.625X100FT-SUPER)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube, 0.250 ID X .375 OD X 100 FT [Each] (TURECL.250X.375SUPER)
- PROFESSIONAL PLASTICS Clear Superthane Ether 86A Tube - 2102534-100, 1.500 ID X 1.750 OD X (TURECL1.500X1.750X25FT-SUPE86A)
- DIXON Legris by Tubing, 0.16 ID x 1/4 OD x 100 ft L x 0.045 in Thick Wall, Polyurethane, Domestic (1094U5601)
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-062-TBL-0100)
- Professional Plastics Polyurethane Tubing