Shop All Plastic Tube Stock
Professional Plastics
Tygothane C210A Urethane Tube - AEM02027, 0.375 ID X .500 OD X 100 FT
Mfr # TTYC210A.375X.500X100FT
Zoro # G600910058
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tygothane Tubing
- Length 12
- Weight 5
- Width 12
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYC210A.375X.500X100FT
- Zoro # G600910058
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 12 |
Width | 12 |
Height | 8 |
Details
Material | Tygothane Tubing |
Weight | 5 |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Tygothane® C-210-A - The rigidly controlled manufacturing process of Tygothane® Precision Polyurethane Tubing allows this flexible polyurethane tubing to provide consistently tight tolerances from lot to lot. Precision tolerances and high elasticity provide the user with an easy, worry-free attachment to fittings. Made of a tough, ester-based polyurethane, Tygothane® Precision Polyurethane Tubing's clarity, high tear strength and excellent abrasion resistance make it ideal for many applications, including fuel and lubricant lines, pneumatic lines, abrasive product transfer and cable jacketing. It also offers exceptional resistance to oils, greases, fuels and many chemicals. Able to withstand rugged daily use, Tygothane® Precision Polyurethane Tubing resists weathering and can be safely used in temperatures ranging from -100°F (-73°C) to 200°F (93°C). It meets FDA criteria for food and beverage use and is also available in ether-based, medical grade and reinforced formulations. Typical Applications: Food and cosmetic processing Abrasive and viscous slurry transfer Lubrication and degreaser dispensing Pellet and powder transfer Pneumatic sensory devices Instrumentation control lines Coolant recovery systems Tube Oil Skimmers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 3/8" Dia. (2XMP5)
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx12Wx12 InL (03P.188X12-12)
- ZORO SELECT Flat, Steel, 4140, 3/8 x 2 In, 1 Ft L (2HKE7)
- ONLINEMETALS 0.25" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7628)
- PROFESSIONAL PLASTICS Tygothane C210A Urethane Tube, 0.625 ID X .750 OD X 100 FT [Each] (TTYC210A.625X.750X100FT)
- PROFESSIONAL PLASTICS Natural Delrin 60 L (TDELNA1.500X1.750-5)
- PROFESSIONAL PLASTICS Clear Plexiglass 18 L (TACRC17.500X18.000)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 2.75 ID X 3.50 OD [Ft] (TNYLMD2.750X3.500)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F Tube AAL00029, 0.375 ID X .625 OD X 50 FT [Each (TNORPA60F.375X.625X50FT)
- PROFESSIONAL PLASTICS Clear Plexiglass 72 L (TACRE2.000X2.500X72.000)
- PROFESSIONAL PLASTICS Square Extruded Acrylic Tubes, 1.750 ID X 2.000 OD X 6FT (6/CS) [Case (TACRESQ1.750X2.000X72.00-6CASE)
- Professional Plastics Plastic Tube Stock