Shop All Plastic Tube Stock
Professional Plastics
Tygothane C-210A TUBE-AEM02053, 0.750 ID X 1.000 OD X 100 FT [Each]
Mfr # TTYC210A.750X1.00X100FT
Zoro # G800910063
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tygothane Tubing
- Length 20
- Width 12
- Height 12
- Weight 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYC210A.750X1.00X100FT
- Zoro # G800910063
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 20 |
Width | 12 |
Height | 12 |
Details
Material | Tygothane Tubing |
Weight | 19 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
FDA Compliant | Yes |
Description
Tygothane® C-210-A - The rigidly controlled manufacturing process of Tygothane® Precision Polyurethane Tubing allows this flexible polyurethane tubing to provide consistently tight tolerances from lot to lot. Precision tolerances and high elasticity provide the user with an easy, worry-free attachment to fittings. Made of a tough, ester-based polyurethane, Tygothane® Precision Polyurethane Tubing's clarity, high tear strength and excellent abrasion resistance make it ideal for many applications, including fuel and lubricant lines, pneumatic lines, abrasive product transfer and cable jacketing. It also offers exceptional resistance to oils, greases, fuels and many chemicals. Able to withstand rugged daily use, Tygothane® Precision Polyurethane Tubing resists weathering and can be safely used in temperatures ranging from -100°F (-73°C) to 200°F (93°C). It meets FDA criteria for food and beverage use and is also available in ether-based, medical grade and reinforced formulations. Typical Applications: Food and cosmetic processing Abrasive and viscous slurry transfer Lubrication and degreaser dispensing Pellet and powder transfer Pneumatic sensory devices Instrumentation control lines Coolant recovery systems Tube Oil Skimmers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.025", 1" W, 1 ft. (8237)
- VISUAL WORKPLACE Vinyl-Royal Blue, 16"X 50 (20-1600-1650-634)
- ZORO SELECT Angle Stock, 304SS, 1/8In T, 3/4 In Leg, 7ft (4YTL7)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 1 Ft L (2HHP8)
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 1.922 ID X 2.000 OD, 10 FT (TPVCSQGY1.922X2.000-10)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC10.000X11.000)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC5.750X6.000)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F Tube AAL00012, 0.187 ID X .312 OD X 50 FT [Each (TNORPA60F.187X.312X50FT)
- PROFESSIONAL PLASTICS Natural Delrin 60 L (TDELNA1.500X1.750-5)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L (TG10NA.375X.500X48.000)
- PROFESSIONAL PLASTICS Platinum Silicone 12 L (TSILMED.250X.375X50FTPLATINUM)
- Professional Plastics Plastic Tube Stock