Shop All Silicone Tubing
Professional Plastics
Tygoprene XL-60 Tube AN800017, 0.250 ID X .375 OD X 50 FT [Each]
Mfr # TTYXL60.250X.375X50FT
Zoro # G300931995
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Weight 2
- Height 4
- FDA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYXL60.250X.375X50FT
- Zoro # G300931995
- Country of Origin Multiple
- Category Silicone Tubing
Dimensions
Width | 12 |
Length | 12 |
Height | 4 |
Details
Weight | 2 |
FDA Compliant | Yes |
NSF Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1 |
Description
Tygoprene® XL-60 Long Life Pump Tubing - Designed specifically for use in peristaltic pump applications, Tygoprene® Pump Tubing maintains a pump life of over 500 hours. With a durometer hardness of Shore A60, it is extremely flexible and exhibits superior flex life, reducing downtime due to pump tubing failure. Tygoprene® Pump Tubing is translucent in color and has excellent chemical resistance to a wide range of fluids, including acids and bases. It can be considered an alternative to silicones and PVC when longer pump life is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (304392)
- MILWAUKEE VALVE Globe Valve, Class 150, 2 In. (590T 2)
- KOHLER Iron/Tones 20-7/8" X 20-7/8" X 10" To (6587-0)
- SMITH-COOPER Reducing Elbow, 90deg, 1-1/2x1-1/4", Brz Nl (4385005230)
- PROFESSIONAL PLASTICS Silbrade Braided Silicone Tube, 0.125 ID X .365 OD X 100 FT [Roll] (TSILBRADE.125X.365X100FT)
- PROFESSIONAL PLASTICS Silbrade Braided Silicone Tube, 0.250 ID X .520 OD X 100 FT [Roll] (TSILBRADE.250X.520X100FT)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYSPX50.375X.625X50FT)
- PROFESSIONAL PLASTICS Tygoprene XL-60 Tube AN800012, 0.187 ID X .312 OD X 50 FT [Each] (TTYXL60.187X.312X50FT)
- PROFESSIONAL PLASTICS Tygon 3350 Sanitary Silicone Tubing - ABW00007, 0.125 ID X .250 OD X (TTY3350.125X.250X50FT)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX42062, 1.000 ID X 1.250 OD X 25 FT [Each] (TTYSPX501.0O0X1.250X25FT)
- ZORO SELECT Silicone Tubing-3/4" ID x 1" OD x 2, 3A (ZUSA-HT-2485)
- Professional Plastics Silicone Tubing