Shop All Silicone Tubing
Professional Plastics
Tygoprene XL-60 Tube AN800007, 0.125 ID X .250 OD X 50 FT [Each]
Mfr # TTYXL60.125X.250X50FT
Zoro # G800931792
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Weight 1
- Height 4
- NSF Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TTYXL60.125X.250X50FT
- Zoro # G800931792
- Country of Origin Multiple
- Category Silicone Tubing
Dimensions
Width | 12 |
Length | 12 |
Height | 4 |
Details
Weight | 1 |
NSF Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1 |
FDA Compliant | Yes |
Description
Tygoprene® XL-60 Long Life Pump Tubing - Designed specifically for use in peristaltic pump applications, Tygoprene® Pump Tubing maintains a pump life of over 500 hours. With a durometer hardness of Shore A60, it is extremely flexible and exhibits superior flex life, reducing downtime due to pump tubing failure. Tygoprene® Pump Tubing is translucent in color and has excellent chemical resistance to a wide range of fluids, including acids and bases. It can be considered an alternative to silicones and PVC when longer pump life is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" GALVANIZED COUPLING (352-505)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1WMG7)
- LEGEND VALVE 1"x3/4"x1" F1960 PPSU PEX TEE (461-935)
- EVERPURE Quick Connect Filter, 6 gpm, 5-5/32" O.D., 12 1/2 in H (EV979845-75)
- PROFESSIONAL PLASTICS Silbraid Braided Silicone Tube, 0.750 ID X 1.000 OD X 50 FT [Each] (TSILBRAID.750X1.000)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX00016, 0.250 ID X .312 OD X 50 FT [Each] (TTYSPX50.250X.312X50FT)
- PROFESSIONAL PLASTICS Tygon 3350 Sanitary Silicone Tubing - ABW00007, 0.125 ID X .250 OD X (TTY3350.125X.250X50FT)
- PROFESSIONAL PLASTICS Silbrade Braided Silicone Tube, 0.250 ID X .520 OD X 100 FT [Roll] (TSILBRADE.250X.520X100FT)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX42062, 1.000 ID X 1.250 OD X 25 FT [Each] (TTYSPX501.0O0X1.250X25FT)
- PROFESSIONAL PLASTICS Tygon F4040A AAG00165, 0.093 ID X.187 OD X 50 FT [Each] (TTYF4040.093X.187X50FT)
- ZORO SELECT Reinforced Silicone Tubing-3/4" ID, 3A (ZUSA-HT-2565)
- Professional Plastics Silicone Tubing