Shop All Silicone Tubing
Professional Plastics
Tygoprene XL-60 Tube AN800003, 0.062 ID X .187 OD X 50 FT [Each]
Mfr # TTYXL60.062X.187X50FT
Zoro # G700931809
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Height 4
- Weight 1
- Specific Gravity (73 Deg: g/cm3) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYXL60.062X.187X50FT
- Zoro # G700931809
- Country of Origin Multiple
- Category Silicone Tubing
Dimensions
Width | 12 |
Length | 12 |
Height | 4 |
Details
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1 |
NSF Compliant | Yes |
FDA Compliant | Yes |
Description
Tygoprene® XL-60 Long Life Pump Tubing - Designed specifically for use in peristaltic pump applications, Tygoprene® Pump Tubing maintains a pump life of over 500 hours. With a durometer hardness of Shore A60, it is extremely flexible and exhibits superior flex life, reducing downtime due to pump tubing failure. Tygoprene® Pump Tubing is translucent in color and has excellent chemical resistance to a wide range of fluids, including acids and bases. It can be considered an alternative to silicones and PVC when longer pump life is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 6" Black Pipe Nipple Sch 160 (83010)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 In. (6MN29)
- ZORO SELECT 1" x 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (5P447)
- NEWPORT BRASS Single Function Hand Shower in Satin Gold (Pvd) (280/24S)
- PROFESSIONAL PLASTICS Tygoprene XL-60 Tube AN800012, 0.187 ID X .312 OD X 50 FT [Each] (TTYXL60.187X.312X50FT)
- PROFESSIONAL PLASTICS Silbraid Braided Silicone Tube, 0.750 ID X 1.000 OD X 50 FT [Each] (TSILBRAID.750X1.000)
- PROFESSIONAL PLASTICS Tygoprene XL-60 Tube AN800038, 0.500 ID X .750 OD X 50 FT [Each] (TTYXL60.500X.750X50FT)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX00023, 0.312 ID X .500 OD X 50 FT [Each] (TTYSPX50.312X.500X50FT)
- PROFESSIONAL PLASTICS Tygon 3350 Sanitary Silicone Tubing - ABW00007, 0.125 ID X .250 OD X (TTY3350.125X.250X50FT)
- PROFESSIONAL PLASTICS Silbrade Braided Silicone Tube, 0.250 ID X .520 OD X 100 FT [Roll] (TSILBRADE.250X.520X100FT)
- ZORO SELECT Silicone Tubing-3/4" ID x 1" OD x 2, 3A (ZUSA-HT-2485)
- Professional Plastics Silicone Tubing