Shop All PVC Tubing
Professional Plastics
Tygon SE-200 Tube AJD00007, 0.125 ID X .250 OD X 50 FT [Each]
Mfr # TTYSE200.125X.250X50FT
Zoro # G700917902
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Weight 2
- Length 12
- Width 12
- Material Tygon Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYSE200.125X.250X50FT
- Zoro # G700917902
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Height | 4 |
Length | 12 |
Width | 12 |
Details
Weight | 2 |
Material | Tygon Tubing |
FDA Compliant | Yes |
USP CLASS VI Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Tygon® SE-200 Tubing (aka Versilon® SE-200 Inert Tubing): Without sacrificing the flexibility, glass-like clarity or outstanding bend radius for which Tygon® tubing is known, Tygon® Inert Tubing can handle many applications where flexible tubing of the past could not be used. Its FEP inner liner provides the ultimate in chemical resistance and can handle a wide variety of fluids from corrosives to MEK-based solvents. The liner is inert, meaning it will not extract or contaminate fluids being transferred. The fluid path will not impart odor or taste, making it well-suited for food and beverage use. It meets FDA criteria for food and beverage applications, as well as USP Class VI criteria for biocompatibility. Tygon® Inert Tubing combines all the benefits of Tygon® with the inertness of a fluoropolymer, providing superior performance in many applications and industries. Typical Applications: - Chemical processing - Pharmaceutical processing and filling - Paint and solvent production and packaging - Adhesive transfer lines - Semiconductor processing - Photographic processing equipment - Beverage dispensing - Ink and toner feed lines - Fertilizer and pesticide distribution
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, 1/4 In, BSPP (VSTI1/4EDCF)
- BONOMI 1-1/4" NPT Brass Ball Valve 3-Way (355N-11/4)
- LEGEND VALVE 1" T-602 PVC BALL VALVE (201-425)
- PARKER Union, Zinc Pltd Steel, Comp, 1In (16 HBU-S)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYF4040A.375X.625X50FT)
- PROFESSIONAL PLASTICS Tygon R-3603 Vacuum Tube, 0.250 ID X .625 OD X 50 FT [Each] (TTYR3603.250X.625X50FTVAC)
- PROFESSIONAL PLASTICS Tygon 2475 Tube - Acg 00027, 0.375 ID X .500 OD X 50 FT [Each] (TTY2475.375X.500X50FT)
- PROFESSIONAL PLASTICS Tygon E-3603 Tube - ACF02017, 0.250 ID X .375 OD X 100 FT [Each] (TTYE3603.250X.375X100FT)
- PROFESSIONAL PLASTICS Tygon B-44-3 Tube AAB02007, 0.125 ID X .250 OD X 100 FT [Each] (TTYB443.125X.250X100FT)
- PROFESSIONAL PLASTICS Tygon B44-3 Tube AAB00027, 0.375 ID X .500 OD X 50 FT [Each] (TTYB443.375X.500X50FT)
- BLACK SWAN Black Swan Manufacturing 7070 All Weather PVC Solvent Cement; Clear - 16 oz (7070)
- Professional Plastics PVC Tubing