Shop All PVC Tubing
Professional Plastics
Tygon R-3603 Vacuum Tube, 0.375 ID X .875 OD X 50 FT [Each]
Mfr # TTYR3603.375X.875X50FTVAC
Zoro # G600918016
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Width 12
- Length 12
- Material Tygon Tubing
- Weight 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TTYR3603.375X.875X50FTVAC
- Zoro # G600918016
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Height | 8 |
Width | 12 |
Length | 12 |
Details
Material | Tygon Tubing |
Weight | 21 |
Description
Tygon Tubing - Type R-3603Tygon® R-3603 Vacuum Tubing has extra-heavy walls that will withstand a full vacuum at room temperature (29.9" [759 mm] of mercury at 73°F [23°C] and up to 27" [686 mm] of mercury at 140°F [60°C]. Like standard Tygon® Laboratory Tubing, Tygon® Vacuum Tubing resists most inorganic chemicals and can be used in corrosive atmospheres. Clarity allows monitoring for possible backups which could result in equipment damage. Tygon® Vacuum Tubing will not swell closed if vacuum pump oil should back up into it. Low vapor pressure (low outgassing) makes it suitable for vacuum applications down to 3 x 10-2 mm Hg at 165°F (74°C). Ideal for analytical testing of gases or vapors. Well-suited for use in making manometers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 3/8" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNG9)
- OLYMPIA Single Handle Tub/Shower Pressure Balancing Valve w/ Built-in 2 Way Diverter in Rough Brass (V-2500B)
- ZORO SELECT Tub Stopper, 1-3/8" to 1-5/8" Pipe Dia. (P-100)
- CHICAGO FAUCET Connection Assembly (50-010KJKABRBF)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00022, 0.312 ID X.437 OD X 50 FT [Each] (TTYF4040.312X.437X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube, 0.625 ID X .875 OD X 50 FT [Each] (TTYF4040A.625X.875X50FT)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F IB Tube, 0.375 ID X .625 OD X 50 FT [Each] (TNORPA60FIB.375X.625X50FTTAN)
- PROFESSIONAL PLASTICS Tygon E3603 Tube ACF00019, 0.250 ID X .500 OD X 50 FT [Each] (TTYE3603.250X.500X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYF4040A.375X.625X50FT)
- PROFESSIONAL PLASTICS Versilon Flex PVC Tube ABH02038, 0.500 ID X .750 OD X 100 FT [Each] (TVINCL.500X.750X100FT)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X2)
- Professional Plastics Tubing