Shop All Lab Tubing
Professional Plastics
Tygon Pharmed Bpt Tube, 0.250 ID X .375 OD X 25 FT [Each]
Mfr # TTYPHAR.250X.375X25FT
Zoro # G300932107
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Material Pharmed
- Weight 1
- Height 4
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYPHAR.250X.375X25FT
- Zoro # G300932107
- Country of Origin Multiple
- Category Lab Tubing
Dimensions
Length | 12 |
Height | 4 |
Width | 12 |
Details
Material | Pharmed |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
Description
PharMed® BPT Tubing is less permeable to gases and vapors than silicone tubing. It is ideal for cell culture, fermentation, synthesis, separation, purification and process monitoring and control. Independent tests show that PharMed® 65 Tubing is safe for use in sensitive cell culture applications. PharMed® BPT Tubing has very good general chemical resistance and excellent acid, alkali and oxidation resistance. Opaque to visible and UV light, it helps protect sensitive fluids. Continuous service temperature range is -60°F (-51°C) to 275°F (135°C).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Dispenser Bottle 16 oz., D9916 (MEGD9916)
- UNITED SCIENTIFIC Plastic Spatulas, 8", PK 12 (81302)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 5000mL, GL45 Screw Cap, Dual Graduations, 1/Box (8105000)
- ZORO SELECT RING SUPPORT 3 IN (SRCI03)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #12 X 12 Inch (100 Pcs) [Package] (TPI-12X12.000-100PCS)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #34 X 12 Inch (100 Pcs) [Package] (TPI-34X12.000-100PCS)
- PROFESSIONAL PLASTICS Medical Grade Silicone Tube, 0.312 ID X .500 OD X 50 FT [Each] (TSILMED.312X.500X50FT)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #31 X 12 Inch (100 Pcs) [Package] (TPI-31X12.000-100PCS)
- PROFESSIONAL PLASTICS Medical Grade Silicone Tube, 0.078 ID X .125 OD X 50 FT [Each] (TSILMED.078X.125X50FT)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #33 X 12 Inch (100 Pcs) [Package] (TPI-33X12.000-100PCS)
- UNITED SCIENTIFIC Tubing, Vacuum, 18 Inch Length (TUBEFK)
- Professional Plastics Lab Utensils