Shop All Neoprene Tubing
Professional Plastics
Tygon Norprene Chemical Tubing - AD300017, 0.250 ID X .375 OD X 50 FT
Mfr # TNORPCHEM.250X.375X50FT
Zoro # G400930683
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Width 12
- Weight 2
- Length 12
- Specific Gravity (73 Deg: g/cm3) 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNORPCHEM.250X.375X50FT
- Zoro # G400930683
- Country of Origin Multiple
- Category Neoprene Tubing
Dimensions
Height | 4 |
Width | 12 |
Length | 12 |
Details
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
FDA Compliant | Yes |
NSF Compliant | Yes |
Description
Tygon® Chemical Tubing (aka Norprene) is a high performance co-extruded product specifically formulated to provide an ideal combination of chemical resistance and pump life. Its inert ultra-smooth plasticizer-free bore resists the absorption/adsorption of aqueous fluids while the tygon outer jacket provides long flex life in peristaltic pumps. Tygon Chemical Tubing is an excellent choice for sensitive fluid transfer applications. Outstanding Chemical Life The inner liner of Tygon Chemical Tubing significantly increases the chemical resistance and allows for a broader range of usability. The tubing is virtually unaffected by acids, bases, salts, ketones and alcohols allowing its use in a wide range of chemical applications without the use of multiple tubings. Superior Pump Life The outer jacket of Tygon Chemical Tubing is extremely flexible, expanding the pump life of the tubing and reducing downtime due to pump tubing failure. Additional Benefits Tygon Chemical Tubing complies with FDA CFR, 1771520 and is applicable for food contact applications. It is virtually unaffected by most commercial sanitizers and cleaners and can be autoclaved for up to five cycles without affecting its overall service life. Typical Applications: Ink and solvent production Battery acid filling Specialty chemical production/processing Diagnostic testing Sensitive fluid transfer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic 24", Twl Bar, Matte Black (759240-BL)
- AMERICAN STANDARD Trip Lever, Tank, White (047192-0200A)
- NVENT CADDY Two Hole Strap, Size 1 1/2 In, PK5 (1080150EG)
- VALTERRA SHOWER HEAD KIT, 3 FUNCTION HANDHELD, FLOW CTRL, 60IN SS HOSE, CHROME (PF276053)
- PROFESSIONAL PLASTICS Tygon Norprene A-60 F.I.B.- APW00054, 0.750 ID X 1.062 OD X 50 FT [Ea (TNORPA60FIB.750X1.062X50FT)
- PROFESSIONAL PLASTICS Tygon Norprene Chemical Tubing - AD300027, 0.375 ID X .500 OD X 50 FT (TNORPCHEM.375X.500X50FT)
- PROFESSIONAL PLASTICS Tygon Norprene Chemical Tubing - AD300012, 0.187 ID X .312 OD X 50 FT (TNORPCHEM.187X.312X50FTTAN)
- NORPRENE Norprene(R), A-60-G, Tubing, 5/16 in, 12 PSI (AFL00023)
- NORPRENE Tubing, Norprene(R), 3/4 in OD, 50 Ft (AAL00038)
- ZORO SELECT Neoprene Tubing, 3/8 in ID, 100 Ft (1506-375625-100)
- TYGOPRENE Tygoprene(R) XL-60 Tubing, 1/4 in, 50 Ft (AN800017)
- Professional Plastics Neoprene Tubing