Shop All PVC Tubing
Professional Plastics
Tygon Norprene A-60-G Tube - AFL00013, 0.187 ID X .375 OD X 50 FT [Ea
Mfr # TNORPA60G.187X.375X50FT
Zoro # G600918009
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Material Norprene
- Weight 4
- Width 12
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNORPA60G.187X.375X50FT
- Zoro # G600918009
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Height | 4 |
Width | 12 |
Length | 12 |
Details
Material | Norprene |
Weight | 4 |
Specific Gravity (73 Deg: g/cm3) | 1.6 |
Description
Tygon® A-60-G Industrial Grade Tubing - Tygon® (aka Norprene) Industrial Grade Tubing outperforms neoprene, EPDM and other general-purpose tubings in test after test and application after application. It will not weaken or crack after years of exposure to heat and ozone. This provides long service in a wide range of applications such as gasketing, abrasion-resistant sleeving and cable insulation. Performance formulated for on-the-job reliability, Tygon® A-60-G handles temperatures from -75°F (-60°C) to 275°F (135°C), allowing the use of one material with a broad range of temperatures. It is heat sealable and can be joined without fittings. It also has excellent resistance to inorganic (acids and bases) fluids. With its outstanding flexural fatigue resistance and high temperature capability, Tygon® A-60-G Industrial Grade Tubing outlasts and outperforms virtually all other general service tubings in peristaltic and vacuum pump applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (350-ABCP)
- SANI-LAV Hose Adapter, Brass, 3/4 in. MNPT Inlet (H26)
- SLOAN Faucet Mounting Kit, For 4LW54 & 4FB35 (ETF-290-A)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.170 (ZUSA-HT-2598)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00012, 0.187 ID X.312 OD X 50 FT [Each] (TTYF4040.187X.312X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYF4040A.375X.625X50FT)
- PROFESSIONAL PLASTICS Tygon SE-200 Tube - AJD00053, 0.750 ID X 1.000 OD X 50 FT [Each] (TTYSE200.750X1.000X50FT)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-G Tube AFL00012, 0.187 ID X .312 OD X 50 FT [Each (TNORPA60G.187X.312X50FT)
- PROFESSIONAL PLASTICS Tygon B-44-4X Tube - AAA00036, 0.500 ID X .625 OD X 50 FT [Each] (TTYB444X.500X.625X50FT)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00012, 0.187 ID X .312 OD X 5 (TTY2375.187X.312X50FT)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0610X100G)
- Professional Plastics Tubing