Shop All Neoprene Tubing
Professional Plastics
Tygon Norprene A-60 F.I.B.- APW00064, 1.000 ID X 1.375 OD X 50 FT [Ea
Mfr # TNORPA60FIB1.000X1.375X50FT
Zoro # G300935788
product price: $1,510.99
/ea
Free Shipping & Returns
$1,510.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Norprene
- Weight 23
- Height 12
- Width 12
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNORPA60FIB1.000X1.375X50FT
- Zoro # G300935788
- Country of Origin Multiple
- Category Neoprene Tubing
Dimensions
Height | 12 |
Width | 12 |
Length | 20 |
Details
Material | Norprene |
Weight | 23 |
3A Dairy Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
NSF Compliant | Yes |
FDA Compliant | Yes |
Description
Tygon® Pressure Tubing A-60-F I.B (aka Norprene A-60-F I.B). Ideal for use in clean-in-place and steam-in-place cleaning and sterilization systems, Tygon® Pressure Tubing has excellent alkali resistance and is compatible with numerous oxidizing agents such as hydrogen peroxide, sodium hypochlorite and ozone. Tygon® Pressure Tubing fully complies with FDA 177.2600 criteria, 3A Sanitary Standards and NSF Standard 51, which are applicable to many food contact applications. Tygon® A-60-F I.B. Pressure Tubing exhibits excellent resistance to ozone and UV light, with little or no signs of deterioration in laboratory testing equivalent to 10 years of outdoor exposure. Tygon® Pressure Tubing provides long service life when exposed to heat, abrasion and pressure. It is temperature resistant up to 275°F and retains flexibility to -60°F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS Curved Shower Rod, Chrome, 60In, 6 Proj, PK6 (WOCONPS5NC)
- PARKER 1/4" Male BSPT 316 SS Male Connector (4MSC4K-316)
- NIBCO DWV Threaded Piece, Cast Bronze, C x MNPT (802F 11/2)
- ZSI Beta Clamps, Standard, 1 In Tube, C (S3016C)
- PROFESSIONAL PLASTICS Tygon Norprene Chemical Tubing - AD300027, 0.375 ID X .500 OD X 50 FT (TNORPCHEM.375X.500X50FT)
- PROFESSIONAL PLASTICS Tygon Norprene Chemical Tubing - AD300012, 0.187 ID X .312 OD X 50 FT (TNORPCHEM.187X.312X50FTTAN)
- PROFESSIONAL PLASTICS Tygon Norprene A-60 F.I.B.- APW00054, 0.750 ID X 1.062 OD X 50 FT [Ea (TNORPA60FIB.750X1.062X50FT)
- NORPRENE Tubing, Norprene(R), 5/8 in OD, 50 Ft (AAL00029)
- NORPRENE Tubing, Norprene(R), 7/8 in OD, 50 Ft (AAL00046)
- NORPRENE Norprene(R), A-60-G, Tubing, 5/8 in, 8 PSI (AFL00046)
- TYGOPRENE Tygoprene(R) XL-60 Tubing, 5/8 in, 50 Ft (AN800046)
- Professional Plastics Neoprene Tubing