Shop All Food Service Appliance Parts
Professional Plastics
Tygon Norprene A-60 F.I.B.- APW00046, 0.625 ID X .875 OD X 50 FT [Eac
Mfr # TNORPA60FIB.625X.875X50FT
Zoro # G000931813
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Norprene
- Length 12
- Height 8
- Width 12
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNORPA60FIB.625X.875X50FT
- Zoro # G000931813
- Country of Origin Multiple
- Category Food Service Appliance Parts
Dimensions
Length | 12 |
Height | 8 |
Width | 12 |
Details
Material | Norprene |
Weight | 10 |
3A Dairy Compliant | Yes |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
NSF Compliant | Yes |
Description
Tygon® Pressure Tubing A-60-F I.B (aka Norprene A-60-F I.B). Ideal for use in clean-in-place and steam-in-place cleaning and sterilization systems, Tygon® Pressure Tubing has excellent alkali resistance and is compatible with numerous oxidizing agents such as hydrogen peroxide, sodium hypochlorite and ozone. Tygon® Pressure Tubing fully complies with FDA 177.2600 criteria, 3A Sanitary Standards and NSF Standard 51, which are applicable to many food contact applications. Tygon® A-60-F I.B. Pressure Tubing exhibits excellent resistance to ozone and UV light, with little or no signs of deterioration in laboratory testing equivalent to 10 years of outdoor exposure. Tygon® Pressure Tubing provides long service life when exposed to heat, abrasion and pressure. It is temperature resistant up to 275°F and retains flexibility to -60°F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUSTEAZ Krusteaz Waffle Cone Mix 5lbs, PK6 (733-0900)
- MISSION FOODS Mission Foods 12" Tomato Basil Wraps, PK72 (10250)
- COFFEE PRO COFFEEMAKER, 2.2L, ECO, BLK (CFPCPRLG)
- BAR MAID Bar Maid Nylon White Handle Short Spreader, PK12 (CR-925)
- PROFESSIONAL PLASTICS Seeyle Element HE 1001, Weld Heat Element HE 1001 [Each] (HWELDELELMENT-HE1001)
- CAPTIVE-AIRE Motor (CK42BS04M01-60-115)
- BKI Fuse, 8A, 250V, Time Lag Cartr (F0394)
- APW Warmer Element (75817)
- CMA DISH MACHINES Spray Base Gasket (00302.00)
- ICE-O-MATIC Agitator Motor (1001750)
- TRANE Fan; 2 Speed Combustion Air Blower, 1/15 Hp Motor, , #FAN04216 (FAN04216)
- Professional Plastics Food Service Appliance Parts