Shop All Neoprene Tubing
Professional Plastics
Tygon Norprene A-60-F.I.B. -APW00038, 0.500 ID X .750 OD X 50 FT [Eac
Mfr # TNORPA50FIB.500X.750X50FT
Zoro # G200935840
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Material Norprene
- Weight 8
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNORPA50FIB.500X.750X50FT
- Zoro # G200935840
- Country of Origin Multiple
- Category Neoprene Tubing
Dimensions
Length | 12 |
Width | 12 |
Height | 8 |
Details
Material | Norprene |
Weight | 8 |
NSF Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
FDA Compliant | Yes |
3A Dairy Compliant | Yes |
Description
Tygon® Pressure Tubing A-60-F I.B (aka Norprene A-60-F I.B). Ideal for use in clean-in-place and steam-in-place cleaning and sterilization systems, Tygon® Pressure Tubing has excellent alkali resistance and is compatible with numerous oxidizing agents such as hydrogen peroxide, sodium hypochlorite and ozone. Tygon® Pressure Tubing fully complies with FDA 177.2600 criteria, 3A Sanitary Standards and NSF Standard 51, which are applicable to many food contact applications. Tygon® A-60-F I.B. Pressure Tubing exhibits excellent resistance to ozone and UV light, with little or no signs of deterioration in laboratory testing equivalent to 10 years of outdoor exposure. Tygon® Pressure Tubing provides long service life when exposed to heat, abrasion and pressure. It is temperature resistant up to 275°F and retains flexibility to -60°F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 1/2 in Pipe Size (8215C073CSA)
- ZORO SELECT Water Heater Element (TG1303 430385)
- PFISTER Pfister Handle W/Screw Set Cr (940-027A)
- LARSEN SUPPLY CO .38in. Compression x .50in. IPS x 20in. Water Supply Connector (10-0121)
- PROFESSIONAL PLASTICS Tygon Norprene A-60 F.I.B.- APW00054, 0.750 ID X 1.062 OD X 50 FT [Ea (TNORPA60FIB.750X1.062X50FT)
- PROFESSIONAL PLASTICS Tygon Norprene Chemical Tubing - AD300012, 0.187 ID X .312 OD X 50 FT (TNORPCHEM.187X.312X50FTTAN)
- PROFESSIONAL PLASTICS Tygon Norprene Chemical Tubing - AD300027, 0.375 ID X .500 OD X 50 FT (TNORPCHEM.375X.500X50FT)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/8 in, 7 PSI (AFL00027)
- NORPRENE Tubing, Norprene(R), 7/16 in OD, 50 Ft (AAL00022)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/4 in, 19 PSI (AFL00019)
- NORPRENE Tubing, Norprene(R), 5/8 in OD, 50 Ft (AAL00029)
- Professional Plastics Tubing