Shop All Food Service Appliance Parts
Professional Plastics
Tygon Norprene A-60 F.I.B.- APW00019, 0.250 ID X .500 OD X 50 FT [Eac
Mfr # TNORPA60FIB.250X.500X50FT
Zoro # G300931483
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Norprene
- Length 12
- Height 4
- Width 12
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNORPA60FIB.250X.500X50FT
- Zoro # G300931483
- Country of Origin Multiple
- Category Food Service Appliance Parts
Dimensions
Length | 12 |
Height | 4 |
Width | 12 |
Details
Material | Norprene |
Weight | 5 |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
3A Dairy Compliant | Yes |
NSF Compliant | Yes |
FDA Compliant | Yes |
Description
Tygon® Pressure Tubing A-60-F I.B (aka Norprene A-60-F I.B). Ideal for use in clean-in-place and steam-in-place cleaning and sterilization systems, Tygon® Pressure Tubing has excellent alkali resistance and is compatible with numerous oxidizing agents such as hydrogen peroxide, sodium hypochlorite and ozone. Tygon® Pressure Tubing fully complies with FDA 177.2600 criteria, 3A Sanitary Standards and NSF Standard 51, which are applicable to many food contact applications. Tygon® A-60-F I.B. Pressure Tubing exhibits excellent resistance to ozone and UV light, with little or no signs of deterioration in laboratory testing equivalent to 10 years of outdoor exposure. Tygon® Pressure Tubing provides long service life when exposed to heat, abrasion and pressure. It is temperature resistant up to 275°F and retains flexibility to -60°F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Capillary Bulb Clamp (GF138)
- CRESTWARE Stock Pot Cover, Aluminum (POTC100)
- LOCK & LOCK Lock & Lock HPL956 25 oz Easy Essentials Specialty Butter Container; Clear (HPL956)
- PITCO Hose, Inlet (3/8"Npt M, 9-1/4"L) (B6602403C)
- PROFESSIONAL PLASTICS Seeyle Element HE 1001, Weld Heat Element HE 1001 [Each] (HWELDELELMENT-HE1001)
- MANITOWOC ICE Rocker Switch (2301343)
- NESPRESSO Thermobl 2003/L 230V/1080W V2 (51083)
- ROYAL RANGE Adjustable Bullet Feet (One Pi (1214)
- U-LINE Control, Without Knob (80-54683-00)
- FRYMASTER Basket Hanger For - Part# Fm8102794 (FM8102794)
- SHURFLO Shurflo 94-800-03 Model 4008 Repair Parts - Check Valve (94-800-03)
- Professional Plastics Food Service Appliance Parts