Shop All PVC Tubing
Professional Plastics
Tygon Norprene A-60-F IB Tube, 0.375 ID X .625 OD X 50 FT [Each]
Mfr # TNORPA60FIB.375X.625X50FTTAN
Zoro # G100917854
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Norprene
- Width 12
- Length 12
- Weight 7
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TNORPA60FIB.375X.625X50FTTAN
- Zoro # G100917854
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Width | 12 |
Length | 12 |
Height | 4 |
Details
Material | Norprene |
Weight | 7 |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
NSF Compliant | Yes |
3A Dairy Compliant | Yes |
FDA Compliant | Yes |
Description
Tygon® Pressure Tubing A-60-F I.B (aka Norprene A-60-F I.B). Ideal for use in clean-in-place and steam-in-place cleaning and sterilization systems, Tygon® Pressure Tubing has excellent alkali resistance and is compatible with numerous oxidizing agents such as hydrogen peroxide, sodium hypochlorite and ozone. Tygon® Pressure Tubing fully complies with FDA 177.2600 criteria, 3A Sanitary Standards and NSF Standard 51, which are applicable to many food contact applications. Tygon® A-60-F I.B. Pressure Tubing exhibits excellent resistance to ozone and UV light, with little or no signs of deterioration in laboratory testing equivalent to 10 years of outdoor exposure. Tygon® Pressure Tubing provides long service life when exposed to heat, abrasion and pressure. It is temperature resistant up to 275°F and retains flexibility to -60°F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Two-Way Globe Valve, 1 1/4 In NPT, 18.7Cv (V5011N1073)
- PLUMB PAK CORPORATION 1-1/2 Ni Sink J Bend (10454SN)
- DIXON Coupler, 2 x 2 In, 250psi, Forged Brass (G200-B-BR)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 5/16" Tube Size, Black (ZUSA-TF-PTC-1031)
- PROFESSIONAL PLASTICS Clear Vinyl 12 L (TVINCL.125X.250X100FT)
- PROFESSIONAL PLASTICS Clearflo AG-47 Antimicrobial PVC Tubing, #1190448-100, 0.750 ID X .87 (TPVCCL.750X.875X100FT-1190448)
- PROFESSIONAL PLASTICS Tygon E-Lfl Tube - AVX06064, 1.000 ID X 1.375 OD X 10 FT [Each] (TTYELFL1.000X1.375X10FT)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-G Tube - AFL00062, 1.000 ID X 1.250 OD X 50 FT [E (TNORPA60G1.000X1.250X50FT)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-G Tube AFL00012, 0.187 ID X .312 OD X 50 FT [Each (TNORPA60G.187X.312X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00027, 0.375 ID X.500 OD X 50 FT [Each] (TTYF4040.375X.500X50FT)
- TYGON Tubing, 3/16 I.D., 25 ft., Clear (AVX42012)
- Professional Plastics Tubing