Shop All PVC Tubing
Professional Plastics
Tygon ND 100-65 Tube ADF00002, 0.062 ID X .125 OD X 50 FT [Each]
Mfr # TTYND10065.062X.125X50FT
Zoro # G100917830
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Tygon Tubing
- Width 12
- Height 4
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYND10065.062X.125X50FT
- Zoro # G100917830
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Length | 12 |
Width | 12 |
Height | 4 |
Details
Material | Tygon Tubing |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.19 |
USDA Compliant | Yes |
USP CLASS VI Compliant | Yes |
FDA Compliant | Yes |
Description
Tygon ND-100-65, one of the medical industry's first non-DEHP tubing offerings, has been formulated specifically to meet the demanding challenges of applications such as dialysis, chemotherapy drug delivery and minimally invasive surgeries. Tygon ND-100-65 is a DEHP-free replacement for Tygon S-50-HL Medical Tubing. Characteristics: From open heart surgery to dialysis, ND 100-65 tubing has been specially formulated for medical device manufacturers that require a non-DEHP plasticized material. ND 100-65 sets the new standard for performance and durability in blood contact applications. Based upon a unique chemistry developed by Saint-Gobain, TYGON ND Series tubing was formulated to be Registration, Evaluation, Authorization and restriction of CHemical substances (REACH) compliant for DEHP. To ensure compliance, every individual compound lot is tested to ensure DEHP levels are Consistent with many medical tubing requirements, ND-100-65 material can be effectively bonded/welded using the following methods: heat, electronic (RF)/ultrasonic, solvent and adhesive. Factors to be considered when selecting the components include: security of the bond required, effect on the integrity of the materials to be joined and presence of residues or extractables that may affect biocompatibility. When bonding procedures are not used, mechanical clamps are recommended to provide secure attachment. Biocompatibility TYGON ND 100-65 is made from a biocompatible non-DEHP polymer material developed specifically for blood contact medical device needs. It meets USP Class VI, ISO 10993, European Pharmacopoeia 3.1.1.2 and European REACH requirements. It is also non-hemolytic and non-pyrogenic. Typical Applications: Minimally invasive devices - Blood and IV solutions - Dialysis equipment - Wound drainage - Inhalation equipment - Chemotherapy drug delivery - Kidney dialysis pumps - Peristaltic pumps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 2" FNPT PVC Compact Ball Valve Inline (2121-020)
- INTERSTATE PNEUMATICS Brass 6 PK (CPH441B-D6)
- BRADLEY Thermostatic Mixing Valve, Brass, 125 psi (S19-2250GR)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Bronze (958290-BZ)
- PROFESSIONAL PLASTICS Clear High Pressure Nylobrade Vinyl Tubing, 0.750 ID X 1.125 OD X 100 (TNYLOBRADE.750X1.125X100FTHP)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-G Tube - AFL00013, 0.187 ID X .375 OD X 50 FT [Ea (TNORPA60G.187X.375X50FT)
- PROFESSIONAL PLASTICS Clear Vinyl 12 L (TVINCL.187X.250X100FT)
- PROFESSIONAL PLASTICS Tygon SE-200 Tube AJD00007, 0.125 ID X .250 OD X 50 FT [Each] (TTYSE200.125X.250X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00022, 0.312 ID X.437 OD X 50 FT [Each] (TTYF4040.312X.437X50FT)
- PROFESSIONAL PLASTICS Natural PVDF Schedule 80 Tube, 1.000 Nominal, 20 FT (TPVDFNA1.000SCH80-20)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K7160-12X10)
- Professional Plastics Tubing