Shop All PVC Tubing
Professional Plastics
Tygon LMT-55 Tube ALH00007, 0.125 ID X .250 OD X 50 FT [Each]
Mfr # TTYLMT55.125X.250X50FT
Zoro # G700918008
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Width 12
- Weight 1
- Length 12
- Specific Gravity (73 Deg: g/cm3) 1.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYLMT55.125X.250X50FT
- Zoro # G700918008
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Height | 4 |
Width | 12 |
Length | 12 |
Details
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
USP CLASS VI Compliant | Yes |
Description
Tygon® LMT-55 Tubing - This reliable, consistent laboratory tubing is perfect for harsh reagents used in AutoAnalyzer instruments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI150, 1-1/2In, 150psi, Poly (PE015150)
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H (255674-75)
- ZORO SELECT PVC Wye, Hub, 2 in Pipe Size (1WJU1)
- LEGEND VALVE 2" COPPER COUPLING (450-508)
- PROFESSIONAL PLASTICS Tygon B44-3 Tube AAB00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYB443.375X.625X50FT)
- PROFESSIONAL PLASTICS Clear Nylobrade Vinyl Tubing, 0.500 ID X .728 OD X 500 FT [Each] (TNYLOBRADE.500X.728X500FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00027, 0.375 ID X.500 OD X 50 FT [Each] (TTYF4040.375X.500X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00007, 0.125 ID X.250 OD X 50 FT [Each] (TTYF4040.125X.250X50FT)
- PROFESSIONAL PLASTICS Tygon SE-200 Tube - AJD00053, 0.750 ID X 1.000 OD X 50 FT [Each] (TTYSE200.750X1.000X50FT)
- PROFESSIONAL PLASTICS Tygon SE-200 Tube, 0.062 ID X .125 OD X 25 FT [Each] (TTYSE200.062X.125X25FT)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 1/2" OD x 5 Ft. L (ZUSA-HT-1367)
- Professional Plastics PVC Tubing