Shop All PVC Tubing
Professional Plastics
Tygon F4040A Tube AAG00029, 0.375 ID X .625 OD X 50 FT [Each]
Mfr # TTYF4040A.375X.625X50FT
Zoro # G400917837
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Weight 7
- Width 12
- Height 4
- Material Tygon Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYF4040A.375X.625X50FT
- Zoro # G400917837
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Length | 12 |
Width | 12 |
Height | 4 |
Details
Weight | 7 |
Material | Tygon Tubing |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Tygon® TubingTygon F-4040A Tubing is specifically designed to handle most fuels and industrial lubricants, Tygon Fuel and Lubricant Tubing resists the swelling and hardening caused by hydrocarbon-based fluids. This significantly reduces the risk of failure due to cracking and leakage. Its minimum extractability safeguards liquid vapor being transferred against adulteration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1125-LA-0, 72" L, 36" W (1125-LA-0)
- AMERICAN STANDARD Lever Handle-Large (012673-0020A)
- BK RESOURCES 29.5 in W x 52.8125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-24-14-24LS)
- KOHLER Valve Kit, Joystick, Tall Seal (1381218)
- PROFESSIONAL PLASTICS Tygon F4040A Tube, 0.625 ID X .875 OD X 50 FT [Each] (TTYF4040A.625X.875X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00012, 0.187 ID X.312 OD X 50 FT [Each] (TTYF4040.187X.312X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00007, 0.125 ID X.250 OD X 50 FT [Each] (TTYF4040.125X.250X50FT)
- PROFESSIONAL PLASTICS Tygon B44-3 Tube AAB00027, 0.375 ID X .500 OD X 50 FT [Each] (TTYB443.375X.500X50FT)
- PROFESSIONAL PLASTICS Clearflo AG-47 Antimicrobial PVC Tubing, #1190448-100, 0.750 ID X .87 (TPVCCL.750X.875X100FT-1190448)
- PROFESSIONAL PLASTICS Tygon B-44-4X Innerbraid Tube - ADA00038, 0.500 ID X .750 OD X 50 FT (TTYB444XIB.500X.750X50FT)
- PROFESSIONAL PLASTICS Clear Vinyl 12 L (TVINCL.125X.187X100FT)
- Professional Plastics Tubing