Shop All PVC Tubing
Professional Plastics
Tygon F4040A Tube AAG00027, 0.375 ID X.500 OD X 50 FT [Each]
Mfr # TTYF4040.375X.500X50FT
Zoro # G900917924
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 12
- Weight 3
- Width 12
- Material Tygon Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYF4040.375X.500X50FT
- Zoro # G900917924
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Height | 4 |
Length | 12 |
Width | 12 |
Details
Weight | 3 |
Material | Tygon Tubing |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Tygon® TubingTygon F-4040A Tubing is specifically designed to handle most fuels and industrial lubricants, Tygon Fuel and Lubricant Tubing resists the swelling and hardening caused by hydrocarbon-based fluids. This significantly reduces the risk of failure due to cracking and leakage. Its minimum extractability safeguards liquid vapor being transferred against adulteration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWICK HANGER COPPER STRAP 1/2"" 5PK (100-50)
- LEGEND VALVE 1/2" COPPER PRESS TEE (450-153P)
- ZORO SELECT 1/2" Socket Socket Black Forged Steel Coupling Class 3000 (1MNW9)
- REDHAT 120V AC, Brass Solenoid Valve, 1/2 in Pipe Size, 5 psi Min Op Pressure Differential (8210G002)
- PROFESSIONAL PLASTICS Tygon SE-200 Tube AJD00007, 0.125 ID X .250 OD X 50 FT [Each] (TTYSE200.125X.250X50FT)
- PROFESSIONAL PLASTICS Tygon E-Lfl Tube - AVX42022, 0.312 ID X .437 OD X 25 FT [Each] (TTYELFL.312X.437X25FT)
- PROFESSIONAL PLASTICS Tygon ND 100-65 Tube ADF00002, 0.062 ID X .125 OD X 50 FT [Each] (TTYND10065.062X.125X50FT)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00027, 0.375 ID X .500 OD X 5 (TTY2375.375X.500X50FT)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F IB Tube, 0.375 ID X .625 OD X 50 FT [Each] (TNORPA60FIB.375X.625X50FTTAN)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00036, 0.500 ID X.625 OD X 50 FT [Each] (TTYF4040.500X.625X50FT)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Flexible (ADK00007)
- Professional Plastics PVC Tubing