Shop All PVC Tubing
Professional Plastics
Tygon F4040A Tube AAG00022, 0.312 ID X.437 OD X 50 FT [Each]
Mfr # TTYF4040.312X.437X50FT
Zoro # G900918006
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Weight 3
- Material Tygon Tubing
- Width 12
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TTYF4040.312X.437X50FT
- Zoro # G900918006
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Height | 4 |
Width | 12 |
Length | 12 |
Details
Weight | 3 |
Material | Tygon Tubing |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Tygon® TubingTygon F-4040A Tubing is specifically designed to handle most fuels and industrial lubricants, Tygon Fuel and Lubricant Tubing resists the swelling and hardening caused by hydrocarbon-based fluids. This significantly reduces the risk of failure due to cracking and leakage. Its minimum extractability safeguards liquid vapor being transferred against adulteration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Cross, Forged, 3000, 1/2" (4308002706)
- LEGRIS 90 degrees Street Elbow, 13/16 in L (0913 00 10)
- ZORO SELECT 1" x 1/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810041806)
- ZURN Extension Cable For Z6950-ElectronIC 24" (P6950-XC-24)
- PROFESSIONAL PLASTICS Versilon Flex PVC Tube ABH02036, 0.500 ID X .625 OD X 100 FT [Each] (TVINCL.500X.625X100FT)
- PROFESSIONAL PLASTICS Tygon B44-3 Tube AAB00027, 0.375 ID X .500 OD X 50 FT [Each] (TTYB443.375X.500X50FT)
- PROFESSIONAL PLASTICS Tygon E-3603 Tube - ACF02017, 0.250 ID X .375 OD X 100 FT [Each] (TTYE3603.250X.375X100FT)
- PROFESSIONAL PLASTICS Clear Nylobrade Vinyl Tubing, 0.500 ID X .728 OD X 500 FT [Each] (TNYLOBRADE.500X.728X500FT)
- PROFESSIONAL PLASTICS Tygon B-44-3 Tube - AAB02002, 0.062 ID X .125 OD X 100 FT [Each] (TTYB443.062X.125X100FT)
- PROFESSIONAL PLASTICS Tygon B-44-4X Innerbraid Tube - ADA05086, 3.000 ID X 3.750 OD X 20 FT (TTYB444XIB3.000X3.750X20FT)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-150200)
- Professional Plastics PVC Tubing